66640 - 10.3 Oz Metacaulk 1000

Rectorseal

  • $27.18 (Each)
  • $27.18 (Each)

  • $326.16 (Per 12)
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
66640
Manufacturer
Rectorseal
Manufacturer's Part Number
66640
Description
10.3 Oz Metacaulk 1000
Fire Rated Sealant, 10.3 Oz Cartridge, Water Base, Red, Mild Odor, 1.25 Specific Gravity, 30 Min Setting Time, +40 to +120 °F, 12 LB
Slang Terms

Suggest a New Term
Categories
Tools - Paint, Chemicals, Etc. Mark as Incorrect
Suggest a New Category
Classification
Adhesives
UNSPSC
46191503 - Fire resistant coatings or putties or sealants
UPC/GTIN
021449666404 / 00021449666404
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$27.18 (Each)
Standard Packaging
$326.16 (Per 12)
Resources
Images
 
 
66640 - Small Image
 
66640 - Large Image
 
66640 - Large Image
Specifications Sheets
 
 
66640 - Specification Sheet
 
66640 - Specification Sheet
MSDS Sheets
 
 
66640 - MSDS Sheet
Attachments
 
 
66640 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Base Type
Water
Color
Red
Descriptions
Description
10.3 OZ METACAULK 1000
Long Description
Fire Rated Sealant, 10.3 oz Cartridge, Water Base, Red, Mild Odor, 1.25 Specific Gravity, 30 min Setting Time, +40 to +120 °F, 12 lb
Features
Metacaulk(R) 1000 is a water-based, flexible, highly intumescent sealant designed for use on metal, insulated, fiberglass and plastic pipes. It can also be used for top of the wall construction joints, as well as power and telephone cables. Sound Transmission Class (STC) rating 62, Tested in a UL 411 wall assembly/section to ASTM E90.
Short Description
Fire Rated Sealant, 10.3 oz Cartridge, Red
Product Type
Fire Rated Sealant
extra long description
INTUMESCENT, WATER BASED, PASTE TYPE; RED COLOR; ASTM E814/E1966/G21, UL 1479/2079, UL (CANADA AND US), WHI (CANADA AND US), FM, FBC APPLICABLE STANDARD; METAL/INSULATED/FIBERGLASS AND PLASTIC PIPE, WALL CONSTRUCTION JOINT, POWER AND TELEPHONE CABLE, GENERAL PURPOSE APPLICATION; 40 TO 120 DEG F TEMPERATURE RATING; CARTRIDGE CONTAINER TYPE; 10.3 OUNCE CONTAINER CAPACITY; METACAULK[R] 1000 BRAND; VOC COMPLIANT; ODOR MILD; SPECIFIC GRAVITY 1.25; BOILING POINT 212 DEG F; VAPOR PRESSURE 17 MM HG AT 68 DEG F; EV
Commodity Description
PAINT,CHEMICALS, ETC.
Additional Information
Physical State Paste; Odor Mild; Boiling Point 212 Deg F; pH Value 6.5 to 7; Specific Gravity 1.25; Vapor Pressure 17 Millimeter of Mercury at 68 Deg F
Additional Information
specific gravity
1.25
Setting Time
30 min
Operating Temperature Range
+40 to +120 °F;+4 to +49 °C
Standards Met
UL Listed (Canada and US), UL Listed 1479/2079, FBC, IIFC, FM Approved, ASTM E814
package quantity
12 CT
Container Capacity
10.3 oz
Container Type
Cartridge
Physical Form
Paste
odor
Mild Odor
Applicable Standard
UL (Canada and US), UL 1479/2079, FBC, IFC, FM, ASTM E814/1996
Manufacturer Information
Manufacturers Part Number
66640
Brand
Rectorseal
GTIN
00021449666404
UPC
021449666404
Taxonomies, Classifications, and Categories
Category Description
ADHESIVES
Type
Water Based
Packaging
Weight
12 lb
Weight per each
1
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Construction Joint;Constant Or Vibration Movement;Metal;Insulated;Fiberglass;Plastic Pipe;Power and Telephone Cable;Floor/Ceiling Assembly
Temperature Rating
40 to 120 Deg F
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 66640.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 66640.

10.3 Oz Metacaulk 1000 Red CLK
  • Our Part #: 66302
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 66302
  • Manufacturer: Rectorseal
  • Find: Similar Items
  • Pkg Sizes: 24 ($652.32) ·
66302 - Rectorseal

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$27.18

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to 66640, though they may not be 100% alike.

Fire Barrier Sealant, 10.1 Oz Tube, Elastomeric Latex Base, Red, Negligible Odor...
  • Our Part #: CP25WB+
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: CP25WB+
  • Manufacturer: Minnesota Mining (3M)
  • Find: Similar Items
  • Pkg Sizes: 12 ($181.08) ·
CP25WB+ - Minnesota Mining (3M)

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$15.09

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat