25431 - PT Cans Rectorseal #5

Rectorseal

  • $26.30 (Each)
  • $26.30 (Each)

  • $315.60 (Per 12)
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
25431
Manufacturer
Rectorseal
Manufacturer's Part Number
25431
Description
PT Cans Rectorseal #5
PT Cans Rectorseal #5
Slang Terms

Suggest a New Term
Categories
Tools - Paint, Chemicals, Etc. Mark as Incorrect
Suggest a New Category
Classification
Adhesives
UNSPSC
N/A
UPC/GTIN
021449254311 / 00021449254311
Weight per unit
1.58 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$26.30 (Each)
Standard Packaging
$315.60 (Per 12)
Resources
Images
 
 
25431 - Small Image
 
25431 - Large Image
MSDS Sheets
 
 
25431 - MSDS Sheet
Attachments
 
 
25431 - Specification Sheet
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
Yellow
Descriptions
Product Type
Pipe Thread Sealant
Description
PT CANS RECTORSEAL #5
Additional Information
Lead-Free; Odor Mild; Specific Gravity 1.38; Flash Point 150 Deg F; Boiling Point 322 Deg F; Vapor Pressure 0.3 Millimeter Hg at 77 Deg F
Commodity Description
PAINT,CHEMICALS, ETC.
Long Description
PIPE THREAD SEALANT, YELLOW COLOR; UL, ULC, CSA (US), ANSI/NSF 61G/372, UPC, FBC, CAN/ULC-S642-07, IAPMO APPLICABLE STANDARD
extra long description
YELLOW COLOR; UL, CSA (US), ULC, UPC, NSF/ANSI 61G/372, FBC APPLICABLE STANDARD; THREADED GALVANIZED STEEL, IRON, BRASS, COPPER, ALUMINUM, STAINLESS STEEL, POLYETHYLENE, PVC, REINFORCED FIBERGLASS APPLICATION; -40 TO 125 DEG F TEMPERATURE RATING; 125 PSI PRESSURE RATING; BRUSH TOP CAN CONTAINER TYPE; 1 PINT CONTAINER CAPACITY; NO. 5[R] BRAND; LEAD-FREE; ODOR MILD; SPECIFIC GRAVITY 1.38; FLASH POINT 150 DEG F; BOILING POINT 322 DEG F
Additional Information
Container Type
Brush Top Can
Container Capacity
1 PINT
pressure rating
125 PSI
Setting Time
24 Hour
Applicable Standard
UL, ULC, CSA (US), ANSI/NSF 61G/372, UPC, FBC, CAN/ULC-S642-07, IAPMO
Manufacturer Information
Manufacturers Part Number
25431
Brand
Rectorseal
GTIN
00021449254311
UPC
021449254311
Taxonomies, Classifications, and Categories
Category Description
ADHESIVES
Packaging
Weight per each
1.58
Carton
1
Package
12
Uses, Certifications, and Standards
Temperature Rating
-40 to 125 Deg F
Application
Threaded Galvanized Steel, Iron, Brass, Copper, Aluminum, Stainless Steel, Polyethylene, Fiberglass Reinforced and PVC Pipe, Multi-Purpose
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat