GELCAP4 - Gelcap Motor Connection Kit - 250 - 500 Kcmil

RAY

  • $134.88 (Each)
  • $134.88 (Each)

  • $674.40 (Per 5)

Availability: Currently Out Of Stock
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
GELCAP4
Manufacturer's Part Number
GELCAP-4(B5)
Description
Gelcap Motor Connection Kit - 250 - 500 Kcmil
LV Gel Stub Splice
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Splicing & Terminating Kits Mark as Incorrect
Suggest a New Category
Classification
Heat/Cold Shrink
UNSPSC
39121400 - Electrical lugs plugs and connectors
UPC/GTIN
045686080625 / 00045686080625
Weight per unit
2.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$134.88 (Each)
Carton
$674.40 (Per 5)
Resources
Images
 
 
GELCAP4 - Small Image
 
GELCAP4 - Large Image
Installation Sheets
 
 
GELCAP4 - Installation Sheet
Attachments
 
 
GELCAP4 - Specification Sheet
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
Power Cable Splice Cover
Long Description
LV GEL STUB SPLICE
extra long description
CONNECTION KIT, SEMI-FLEXIBLE, SNAP LOCK, COMPACT TYPE; 1000 VOLT COLD SHRINK MOTOR USED ON; CONDUCTOR RANGE 250 TO 500 AWG; INCLUDES 1 KILOVOLT JOINTS/SPLICES, 8 INCH LENGTH CAP, 5 INCH LENGTH LUG, 2 INCH LENGTH LUG BARREL, 1.85 INCH LENGTH X 1.1 INCH WIDTH BOLT; APPLICATION STREET LIGHTING, IRRIGATION SYSTEMS, HVAC, OUTDOOR LIGHTING, MOTOR CONNECTIONS; APPLICABLE STANDARD ROHS, UL(CANADA AND USA), UL 486A-486B, ANSI C119.1, EU, REACH, CE
Description
GELCAP MOTOR CONNECTION KIT - 250 - 500 KCMIL
Manufacturer Information
Manufacturers Part Number
GELCAP-4(B5)
GTIN
00045686080625
UPC
045686080625
Taxonomies, Classifications, and Categories
Category Description
HEAT/COLD SHRINK
Packaging
Weight per each
2.4
Carton
5
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat