840 - Rac 4-11/16"SQ 3/4"RSD 2G Mud Ring

Raco

  • $10.38 (Each)
  • $10.38 (Each)

Availability: Currently Out Of Stock
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
840
Manufacturer
Raco
Manufacturer's Part Number
840
Description
Rac 4-11/16"SQ 3/4"RSD 2G Mud Ring
4-11/16 In. Square Two Device and Tile Covers, Raised 3/4 In.
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121304 - Electrical box covers
UPC/EAN/GTIN
050169008409 / 0050169008409 / 00050169008409
Weight per unit
0.344 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.38 (Each)
Resources
Images
 
 
840 - Small Image
 
840 - Large Image
Attachments
 
 
840 - Specification Sheet
Other Links
 
 
840 - Other
 
840 - Other
 
840 - Other
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
840
Shape
Square
Material, Color, and Finish
Color
Gray
Finish
Unpainted
Dimensions and Weight
Size
0.75 in x 4.688 in x 4.688 in
Descriptions
Product Type
Steel Boxes and Covers
extra long description
RACO 840 4-11/16 MUD RING TWO DEVIC
Long Description
4-11/16 In. Square Two Device and Tile Covers, Raised 3/4 In.
Construction
Drawn
Special Features
For two wiring devices; angled mounting slots allow for correction of box misalignment
Description
RAC 4-11/16"SQ 3/4"RSD 2G MUD RING
Additional Information
number of outlet
2
pallet quantity
4050
Manufacturer Information
Brand
RACO
GTIN
00050169008409
UPC
050169008409
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Mud Ring
Packaging
Weight per each
0.344
Carton
1
Uses, Certifications, and Standards
standard
cULus Listed
Application
Electrical
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 840.
Jump To:

Cross Referenced

These items are similar to 840 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
8486 Appleton Electric 00687855523047
TP586 Eaton Crouse-Hinds 00786189105865
72C18 Garvin Industries 00785592722454
211 Mulberry n/a
372 Mulberry n/a
1 Mulberry n/a
134 Mulberry n/a
52075 Orbit Industries 00835243000582
840 Raco 00050169008409
HL-604 Thomas & Betts 00785991018264
604BW Thomas & Betts n/a
72C18 Thomas & Betts 00785991145755
72C1858 Thomas & Betts 00785991145779
604 Thomas & Betts n/a
606-A Thomas & Betts n/a
72-C-21 Thomas & Betts 00785991145854
72-C-52-3/4 Thomas & Betts 00785991146554

* All prices subject to change.

Begin Live Chat