231 - Rac 4SQ 2-1/8"DP WLD Box 1/2-3/4"Ko

Raco

  • $7.19 (Each)
  • $7.19 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)
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
231
Manufacturer
Raco
Manufacturer's Part Number
231
Description
Rac 4SQ 2-1/8"DP WLD Box 1/2-3/4"Ko
4 In. Square Boxes, 2-1/8 In. Deep - Welded With Conduit Ko'S 1/2-3/4 Ko
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121303 - Electrical boxes
UPC/GTIN
050169902318 / 00050169902318
Weight per unit
0.894 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.19 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
231 - Small Image
 
231 - Large Image
Attachments
 
 
231 - Specification Sheet
Other Links
 
 
231 - Other
 
231 - Other
 
231 - Other
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
Steel
Material, Color, and Finish
Color
Silver
Dimensions and Weight
Width
4
Size
4 in
Descriptions
Product Type
Steel Boxes and Covers
extra long description
RACO 231 4SQ BOX WELDED 2-1/8 DEEP
Description
RAC 4SQ 2-1/8"DP WLD BOX 1/2-3/4"KO
Long Description
4 In. Square Boxes, 2-1/8 In. Deep - Welded with Conduit KO's 1/2-3/4 KO
Special Features
Combination cover screw heads provide for faster mudring/cover installation
Construction
Welded
Additional Information
pallet quantity
1750
Cable Entry
Knockouts for conduit
Packaging Type
No Packaging
Knockouts
true
Manufacturer Information
Brand
RACO
GTIN
00050169902318
UPC
050169902318
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
BOX
Packaging
Weight per each
0.894
Carton
1
Uses, Certifications, and Standards
Application
Electrical
Mounting
No bracket
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of 231.
Jump To:

Cross Referenced

These items are similar to 231 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
TP-436 Eaton B-Line n/a
TP432 Eaton Crouse-Hinds 00786189104325
52171-3/4 Garvin Industries n/a
4SD34 O-Z Gedney 00687855751051
231 Raco 00050169902318
52171-3/4 Thomas & Betts 00785991167108
D4454 Topaz 00751338867239

* All prices subject to change.

Begin Live Chat