2081 - Rac 3/8" MC 1H Strap

Raco

  • $1.55 (Each)
  • $1.55 (Each)
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
2081
Manufacturer
Raco
Manufacturer's Part Number
2081
Description
Rac 3/8" MC 1H Strap
One Hole Strap Steel, 3/8 In. Trade Size
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - BX, MC, Armored Cable Fittings Mark as Incorrect
Suggest a New Category
Classification
Flex & MC Fittings
UNSPSC
31162310 - Mounting straps
UPC/GTIN
050169020814 / 00050169020814
Weight per unit
0.014 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.55 (Each)
Resources
Images
 
 
2081 - Small Image
 
2081 - Large Image
 
2081 - Large Image
 
2081 - Large Image
Attachments
 
 
2081 - Specification Sheet
Other Links
 
 
2081 - Other
 
2081 - Other
 
2081 - Other
 
2081 - Other
 
2081 - Other
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
Steel
Material, Color, and Finish
Color
Silver
Finish
Zinc Plated
Dimensions and Weight
Height
0.545
Width
0.57
Length
1.347
Size
1.347 in x 0.57 in x 0.545 in
Descriptions
Product Type
Commercial Fittings
extra long description
RACO 2081 STRAP AC/MC 1-HOLE 3/8 IN
Long Description
One Hole Strap Steel, 3/8 In. Trade Size
Construction
ONE PIECE
Special Features
Zinc electro plated, snaps onto conduit allowing easy positioning and mounting, oversized bolt hole provides quick and easy alignment
Description
RAC 3/8" MC 1H STRAP
Additional Information
pallet quantity
48000
Conduit Type
Armored Cable/Metal Clad (AC/MC)
fitting type
Straps
Manufacturer Information
Manufacturers Part Number
2081
Brand
RACO
GTIN
00050169020814
UPC
050169020814
Taxonomies, Classifications, and Categories
Category Description
FLEX & MC FITTINGS
Type
One hole, push on, AC/MC Cable
Trade Size
Trade Size
3/8 in
Packaging
Weight per each
0.014
Carton
1
Uses, Certifications, and Standards
Application
Electrical
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 2081.
Jump To:

Cross Referenced

These items are similar to 2081 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CL-25 Appleton Electric 00781381193559
890-MC Bridgeport Fittings 00781747028907
566 Eaton Crouse-Hinds 00784564105660
26214 Halex 00051411262143
164 Madison Electric 00784297121647
MS-4 Neer 00687855217441
PB-300-D O-Z Gedney 00687855143009
PB300D O-Z Gedney n/a
BX-50 Producto Electric Corp. 00785244706054
GWS-8 Producto Electric Corp. 00785244104072
2081 Raco 00050169020814
BX-50 APPOZGCOMM 00687855105519
310 Arlington 00018997003102
698 Madison Electric 00784297018756
65-TB Thomas & Betts 00786210000657
510BX Topaz 00751338155909

* All prices subject to change.

Begin Live Chat