2057 - Rac 2-1/2" Emt CNDT HNGR

Raco

  • $17.24 (Each)
  • $17.24 (Each)
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
2057
Manufacturer
Raco
Manufacturer's Part Number
2057
Description
Rac 2-1/2" Emt CNDT HNGR
Conduit Hangers With Nut and Bolt, Steel, 6 Trade Size, 2-1/2 In. Rigid& Imc Size, 2-1/2 In. Emt Size
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Cable & Pipe Transits
UNSPSC
39121701 - Electrical hangers
UPC/GTIN
050169020579 / 00050169020579
Weight per unit
0.315 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.24 (Each)
Resources
Images
 
 
2057 - Small Image
 
2057 - Large Image
Attachments
 
 
2057 - Specification Sheet
Other Links
 
 
2057 - Other
 
2057 - Other
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
Steel
Material, Color, and Finish
Color
Silver
Dimensions and Weight
Size
4.437 in x 1.25 in x 3.12 in
Descriptions
Product Type
Conduit Hanger 2-1/2 In RGD/Emt (TS 6)
extra long description
RACO 2057 CONDUIT HANGER 2-1/2 IN R
Long Description
Conduit Hangers with Nut and Bolt, Steel, 6 Trade Size, 2-1/2 In. Rigid& IMC Size, 2-1/2 In. EMT Size
Construction
One piece hanger with nut and bolt
Special Features
wet or dry locations, pregalvanized finish provides corrosion protection
Description
RAC 2-1/2" EMT CNDT HNGR
Additional Information
pallet quantity
2500
Manufacturer Information
Manufacturers Part Number
2057
Brand
RACO
GTIN
00050169020579
UPC
050169020579
Taxonomies, Classifications, and Categories
Category Description
CABLE & PIPE TRANSITS
Type
Rigid/IMC and EMT conduit
Packaging
Weight per each
0.315
Carton
1
Uses, Certifications, and Standards
Application
For use in wet or dry locations to support runs of rigid/IMC and EMT conduit from ceilings and walls
standard
UL 514B
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 2057.
Jump To:

Cross Referenced

These items are similar to 2057 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CHB6 AFC Cable Systems n/a
CHB6US American Fittings 00662364520152
H250WB Appleton Electric 00781381455008
H-250 Appleton Electric n/a
H-250W/B Appleton Electric n/a
H-6WBS Appleton Electric n/a
CH-600-B APPOZGCOMM 00687855276004
2060 Arlington 00018997020604
BL1460 Eaton B-Line 00781011198077
BL-1460 Eaton B-Line 00078101119808
2160 Bridgeport Fittings 00781747021601
2060 Bridgeport Fittings n/a
2160-S Bridgeport Fittings 00781747221605
6B Eaton Crouse-Hinds 00784564200068
6BSS Eaton Crouse-Hinds 00662277012133
PH250B LH Dottie 00781002283348
67860 Halex 00051411678609
6-WBA Madison Electric 00784297150678
6-WBAS Madison Electric 00784297014970
6 Minerallac 00784610100069
6B Minerallac 00784610120067
CH600B Neer n/a
CH-600-B Neer n/a
H6WBS O-Z Gedney 00783126248753
H-7WBS O-Z Gedney n/a
H-7-WBS O-Z Gedney 00783126248852
H250WB Producto Electric Corp. 00785244225050
2057 Raco 00050169020579
CH250 Raco n/a
8367H Regal n/a
16CS Sepco n/a
6H6B Thomas & Betts 00785991505009
6H6 Thomas & Betts 00785991504989
CH-6-WBA Thomas & Betts n/a
6H6-B Thomas & Betts 00785991505009
6H6B-SS Thomas & Betts 00785991505375
607 Topaz 00751338159006
617 Topaz 00751338160101

* All prices subject to change.

Begin Live Chat