2055 - Rac 1-1/2" Emt CNDT HNGR

Raco

  • $7.58 (Each)
  • $7.58 (Each)
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
2055
Manufacturer
Raco
Manufacturer's Part Number
2055
Description
Rac 1-1/2" Emt CNDT HNGR
Conduit Hangers With Nut and Bolt, Steel, 3 Trade Size, 1-1/4 In. Rigid& Imc Size, 1-1/2 In. Emt Size
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Cable & Pipe Transits
UNSPSC
39121701 - Electrical hangers
UPC/GTIN
050169020555 / 00050169020555
Weight per unit
0.14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.58 (Each)
Resources
Images
 
 
2055 - Small Image
 
2055 - Large Image
Attachments
 
 
2055 - Specification Sheet
Other Links
 
 
2055 - Other
 
2055 - Other
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
Steel
Material, Color, and Finish
Color
Silver
Dimensions and Weight
Size
2.875 in x 0.875 in x 1.594 in
Descriptions
Long Description
Conduit Hangers with Nut and Bolt, Steel, 3 Trade Size, 1-1/4 In. Rigid& IMC Size, 1-1/2 In. EMT Size
Construction
One piece hanger with nut and bolt
Special Features
wet or dry locations, pregalvanized finish provides corrosion protection
Product Type
Cond Hanger 1-1/4 RGD 1-1/2 Emt (TS 3)
extra long description
RACO 2055 COND HANGER 1-1/4 RGD 1-1
Description
RAC 1-1/2" EMT CNDT HNGR
Additional Information
pallet quantity
4800
Manufacturer Information
Manufacturers Part Number
2055
Brand
RACO
GTIN
00050169020555
UPC
050169020555
Taxonomies, Classifications, and Categories
Category Description
CABLE & PIPE TRANSITS
Type
Rigid/IMC and EMT conduit
Packaging
Weight per each
0.14
Carton
1
Uses, Certifications, and Standards
Application
For use in wet or dry locations to support runs of rigid/IMC and EMT conduit from ceilings and walls
standard
UL 514B
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 2055.
Jump To:

Cross Referenced

These items are similar to 2055 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CHB3US American Fittings 00662364520091
CH300B Appleton Electric 68785527300
H125WB Appleton Electric 00781381454704
2030 Arlington n/a
2230 Arlington 00018997223005
BL1430 Eaton B-Line 00781011198046
BL-1430 Eaton B-Line 00078101119808
2130 Bridgeport Fittings 00781747021304
2130BN Bridgeport Fittings 00781747202130
2130-S Bridgeport Fittings 00781747221308
3-B Eaton Crouse-Hinds 00784564200037
3B Eaton Crouse-Hinds 78456420003
3BSS Eaton Crouse-Hinds 00662277011907
PH125B LH Dottie 00781002283287
CH-150 Garvin Industries 00785592106100
67830B Halex 00051411678302
3-WBAS Madison Electric 00784297014949
3-WBA Madison Electric 00784297150647
3 Minerallac 00784610100038
3B Minerallac 00784610120036
CH-300-B Neer n/a
PH-125B Orbit Industries 00835243010055
CH-300-B O-Z Gedney 00687855273003
H-4-WBS O-Z Gedney 00783126248555
H-3-WBS O-Z Gedney 00783126248456
H125WB Producto Electric Corp. 00785244212555
2055 Raco 00050169020555
CH150 Raco n/a
6H3-SC-B Thomas & Betts n/a
6H3B Thomas & Betts 00785991504880
6H3B-SS Thomas & Betts 00785991505290
604 Topaz 00751338158603
614 Topaz 00751338159709

* All prices subject to change.

Begin Live Chat