2041 - Rac 1-1/4" Emt CNDT HNGR

Raco

  • $6.79 (Each)
  • $6.79 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)
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
2041
Manufacturer
Raco
Manufacturer's Part Number
2041
Description
Rac 1-1/4" Emt CNDT HNGR
Conduit Hangers With Nut and Bolt, Steel, 2-1/2 In. Trade Size, 1-1/4IN.Emt Size
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Cable & Pipe Transits
UNSPSC
39121701 - Electrical hangers
UPC/GTIN
050169020418 / 00050169020418
Weight per unit
0.132 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.79 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
2041 - Small Image
 
2041 - Large Image
Attachments
 
 
2041 - Specification Sheet
Other Links
 
 
2041 - Other
 
2041 - Other
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
Steel
Material, Color, and Finish
Color
Silver
Dimensions and Weight
Size
2.844 in x 0.845 in x 1.375 in
Descriptions
Long Description
Conduit Hangers with Nut and Bolt, Steel, 2-1/2 In. Trade Size, 1-1/4In.EMT Size
Construction
One piece hanger with nut and bolt
Special Features
wet or dry locations, pregalvanized finish provides corrosion protection
Product Type
Conduit Hanger 1-1/4 In Emt (TS 2-1/2)
extra long description
RACO 2041 CONDUIT HANGER 1-1/4 IN E
Description
RAC 1-1/4" EMT CNDT HNGR
Additional Information
pallet quantity
4800
Manufacturer Information
Manufacturers Part Number
2041
Brand
RACO
GTIN
00050169020418
UPC
050169020418
Taxonomies, Classifications, and Categories
Category Description
CABLE & PIPE TRANSITS
Type
Rigid/IMC and EMT conduit
Packaging
Weight per each
0.132
Carton
1
Uses, Certifications, and Standards
Application
For use in wet or dry locations to support runs of rigid/IMC and EMT conduit from ceilings and walls
standard
UL 514B
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of 2041.
Jump To:

Cross Referenced

These items are similar to 2041 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CHB25 AFC Cable Systems n/a
CHB25US American Fittings 00662364520077
H-3WBS Appleton Electric n/a
CH250B Appleton Electric 68785527250
CH-250-B APPOZGCOMM 00687855272501
2025 Arlington 00018997020253
2225 Arlington 00018997222503
BL1425 Eaton B-Line 00781011198039
BL-1425 Eaton B-Line 00078101119808
2025 Bridgeport Fittings n/a
2125 Bridgeport Fittings 00781747021250
2125BN Bridgeport Fittings 00781747202253
21/2B Eaton Crouse-Hinds 00784564200259
PH110B LH Dottie 00781002283263
67825 Halex 00051411678258
212WBAS Madison Electric 00784297015076
2 1/2-WBA Madison Electric 00784297150630
2-1/2B Minerallac 00784610120258
CH250B Neer n/a
CH-250-B Neer n/a
PH-125B Orbit Industries 00835243010055
H-3WBS O-Z Gedney n/a
H-3-WBS O-Z Gedney 00783126248456
H212WBS/CH250B O-Z Gedney n/a
H125AWB Producto Electric Corp. 00785244212562
2041 Raco 00050169020418
CH125 Raco n/a
2041TH Raco 00050169911938
8364H Regal n/a
13CS HW Sepco n/a
6H2-1/2 Thomas & Betts 00785991504828
6H21/2B Thomas & Betts 00785991504842
CH2-1/2WBA Thomas & Betts n/a
6H2DB Thomas & Betts n/a
6H2 1/26H2 1/2B Thomas & Betts n/a
6H2-B Thomas & Betts 00785991504804
6H2-1/2-B Thomas & Betts Conduit n/a
604 Topaz 00751338158603
604A Topaz 00751338158702
604A614A Topaz n/a
614 Topaz 00751338159709

* All prices subject to change.

Begin Live Chat