203 - Rac 4SQ Extension DRWN 1-1/2 Deep 1/2-3/4 Ko

Raco

  • $6.19 (Each)
  • $6.19 (Each)

  • $618.55 (Per 100)
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
203
Manufacturer
Raco
Manufacturer's Part Number
203
Description
Rac 4SQ Extension DRWN 1-1/2 Deep 1/2-3/4 Ko
4 In. Square Extension Rings, 1-1/2 In. Deep - Drawn With Conduit Ko'S1/2-3/4 Ko
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121320 - Electrical box extension
UPC/GTIN
050169902035 / 00050169902035
Weight per unit
0.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.19 (Each)
Carton
$6.19 (Each)
Resources
Other Links
 
 
203 - Other
 
203 - Other
 
203 - Other
Images
 
 
203 - Large Image
Attachments
 
 
203 - Specification Sheet
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
Steel
Material, Color, and Finish
Color
Silver
Dimensions and Weight
Size
4
Descriptions
Long Description
4 In. Square Extension Rings, 1-1/2 In. Deep - Drawn with Conduit KO's1/2-3/4 KO
Special Features
Combination screw heads provide for faster installation
Construction
Drawn
Product Type
Steel Boxes and Covers
extra long description
RACO 203 4SQ EXTENSION DRWN 1-1/2 D
Features
Provides additional cubic capacity to a box
Description
RAC 4SQ EXTENSION DRWN 1-1/2 DEEP 1/2-3/4 KO
Additional Information
Knockouts
1/2 in;3/4 in
pallet quantity
2750
Cable Entry
Knockouts for conduit
Packaging Type
No Packaging
Manufacturer Information
Brand
RACO
GTIN
00050169902035
UPC
050169902035
Taxonomies, Classifications, and Categories
Type
Extension Ring
Category Description
STEEL BOXES & COVERS
Packaging
Weight per each
0.45
Carton
1
Uses, Certifications, and Standards
Application
Electrical
Mounting
No bracket
standard
UL Listed;Buy American Act Compliant (All status valid till December 2024)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 203.
Jump To:

Cross Referenced

These items are similar to 203 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
4SES Appleton Electric 00687855751259
TP428 Eaton Crouse-Hinds 00786189104288
TP833 Eaton Crouse-Hinds 00786189108330
53151-S Garvin Industries n/a
4SB-50/75-EXT Orbit Industries 00835243011151
4SE34 O-Z Gedney 00687855751204
203 Raco 00050169902035
4SWEXTSPL Thomas & Betts 00781720041510
531512 Thomas & Betts n/a
531511234 Thomas & Betts 00785991167801
4-S-EXT-SPL Thomas & Betts 00781720042043
E4512 Topaz 00751338867024

* All prices subject to change.

Begin Live Chat