WPTLED40D10PC2 - 40W Led WLPK (Tall) 50K

Rab Lighting Inc

  • $330.00 (Each)
  • $330.00 (Each)

Availability: Currently Out Of Stock
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
WPTLED40D10PC2
Manufacturer
Rab Lighting Inc
Manufacturer's Part Number
WPTLED40D10PC2
Description
40W Led WLPK (Tall) 50K
Led Wallpack, Die-Cast Aluminum, 5000 K, 4137 LM Brightness (Lumens), 50 to 60 HZ, Bronze, 7-3/8 In Length, 3-3/4 In Width, 11-1/2 In Height, Polyester Powder Coat, 100000 H Average Life, 5 Yr Warranty, 6.5 LB
Slang Terms

Suggest a New Term
Categories
Led Floodlights, Wallpacks, Bo - Led Wallpacks Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
019813423791 / 00019813423791
Weight per unit
6.44 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$330.00 (Each)
Resources
Images
 
 
WPTLED40D10PC2 - Small Image
 
WPTLED40D10PC2 - Large Image
 
WPTLED40D10PC2 - Large Image
Specifications Sheets
 
 
WPTLED40D10PC2 - Specification Sheet
Attachments
 
 
WPTLED40D10PC2 - Specification Sheet
Other Links
 
 
WPTLED40D10PC2 - Other
 
WPTLED40D10PC2 - Other
 
WPTLED40D10PC2 - Other
 
WPTLED40D10PC2 - Other
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
Die-Cast Aluminum
Current Rating
0.322 A @ 120 V;0.202 A @ 208 V;0.175 A @ 240 V;0.147 A @ 277 V
Voltage Rating
277
Wattage
40
Material, Color, and Finish
Color Rendering Index
75
color temperature
5000 k
Color
Bronze
Finish
Polyester Powder Coat
Dimensions and Weight
Length
7-3/8 in;188 mm
Width
3-3/4 in;95 mm
Height
11-1/2 in;293 mm
Descriptions
Product Type
Led Wallpack
Description
40W LED WLPK (TALL) 50K
Long Description
LED Wallpack, Die-Cast Aluminum, 5000 K, 4137 lm Brightness (Lumens), 50 to 60 Hz, Bronze, 7-3/8 in Length, 3-3/4 in Width, 11-1/2 in Height, Polyester Powder Coat, 100000 h Average Life, 5 yr Warranty, 6.5 lb
Features
High performance LED tallpack. Covers footprint of most HID Tallpacks. Vandal resistant lens. Precision die-cast aluminum. 0-10V dimmable driver with 120-277V photocell.
Short Description
LED Wallpack, Die-Cast Aluminum, 208 to 277 V
extra long description
RAB WPTLED40/D10/PC2 TAL 40W COOL 0
Special Features
Photocell
Additional Information
Equivalent Wattage
100 W (MH);70 W (HPS)
Total Wattage
40 W
Brightness (Lumens)
4137 lm
average life
100000 h
Warranty
5 yr
Standards Met
UL Listed;DLC Listed;IESNA LM-79 & LM-80
package quantity
1 ct
lumens
4021
Manufacturer Information
Manufacturers Part Number
WPTLED40D10PC2
Brand
RAB Lighting Inc
GTIN
00019813423791
UPC
019813423791
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
LED TALLPACKS
Packaging
Weight
6.5 lb
Weight per each
6.44
Carton
1
Uses, Certifications, and Standards
Frequency Rating
50 to 60 Hz
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat