SHARK450NWD10 - *Delisted* 4' 50W Led WSHDWN 40K Unv

Rab Lighting Inc

  • $273.85 (Each)
  • $273.85 (Each)
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
SHARK450NWD10
Manufacturer
Rab Lighting Inc
Manufacturer's Part Number
SHARK4-50NW/D10
Description
*Delisted* 4' 50W Led WSHDWN 40K Unv
Led High Abuse Light, 74, 4000 K, 5102 LM Brightness (Lumens), 50 W, 277 V Ac, White, Aluminum Housing Material, Polycarbonate Lens Material, Aluminum Reflector Material, 10000 H Average Life, Dimmable, 5-1/4 In Width, 4-1/8 In Height, 48 In Length, Surface Mount, -40 °F Operating Temperature, +104 °F Operating Temperature, 5 Yr Warranty, 13.34 LB
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Led High Abuse, Wet Location, Clean Room & Medical Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
019813308647 / 00019813308647
Weight per unit
10 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$273.85 (Each)
Resources
Images
 
 
SHARK450NWD10 - Large Image
 
SHARK450NWD10 - Large Image
 
SHARK450NWD10 - Small Image
Attachments
 
 
SHARK450NWD10 - Specification Sheet
Other Links
 
 
SHARK450NWD10 - Other
 
SHARK450NWD10 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
0.42 A @ 120 V;0.24 A @ 208 V;0.21 A @ 240 V;0.18 A @ 277 V
Voltage Rating
277 V ac
Wattage
50 W
Material, Color, and Finish
Color Rendering Index
74
color temperature
4000 K
Housing Material
Aluminum
Lens Material
Polycarbonate
Color
White
Dimensions and Weight
Width
5-1/4 in;133 mm
Height
4-1/8 in;105 mm
Length
48 in;1220 mm
Size
4
Descriptions
Description
*DELISTED* 4' 50W LED WSHDWN 40K UNV
Product Type
LED High Abuse Light
Long Description
LED High Abuse Light, 74, 4000 K, 5102 lm Brightness (Lumens), 50 W, 277 V ac, White, Aluminum Housing Material, Polycarbonate Lens Material, Aluminum Reflector Material, 10000 h Average Life, Dimmable, 5-1/4 in Width, 4-1/8 in Height, 48 in Length, Surface Mount, -40 °F Operating Temperature, +104 °F Operating Temperature, 5 yr Warranty, 13.34 lb
Short Description
LED High Abuse Light, 74 CRI, 5102 lm, 50W, 277VAC
extra long description
RAB SHARK4-50NW/D10 LINEAR WASHDOWN
Special Features
Dimmable
Additional Information
Brightness (Lumens)
5102 lm
reflector material
Aluminum
Housing Finish
White
average life
10000 h
dimmable
Yes
Maximum Operating Temperature
+40 °C;+104 °F
Warranty
5 yr
Mounting Type
Surface Mount
ip rating
IP66
Minimum Operating Temperature
-40 °C;-40 °F
Standards Met
DLC Listed;UL Listed;NSF Certified;RoHS Compliant
package quantity
1 ct
lumens
5102
Manufacturer Information
Manufacturers Part Number
SHARK4-50NW/D10
Brand
RAB Lighting Inc
GTIN
00019813308647
UPC
019813308647
Taxonomies, Classifications, and Categories
Category Description
LED HIGH ABUSE, WET LOCATION, CLEAN ROOM & MEDICAL LIGHTING
Type
ENCLOSED & GASKETED
Packaging
Weight
13.34 lb
Weight per each
10
Carton
1
Uses, Certifications, and Standards
Application
Linear Washdown
Mounting
CEILING
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of SHARK450NWD10.
Jump To:

Similar Items

Similar items are close alternatives to SHARK450NWD10, though they may not be 100% alike.

Shark Fa 4' 50/40/30W 3500K/4000K/5000K 120-277V
  • MFR Part #: SHARK4
  • Manufacturer: Rab Lighting
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($310.43) ·
SHARK4 - Rab Lighting

Check local availability

Total Availability: In Stock

Book Price

$310.43

Each

QTY:
Each
Add
Linear Led Washdown Fixture, Canopies;Loading Docks;Other Hard-to-Reach Area;Sta...
  • MFR Part #: SEAL4-50N/D10
  • Manufacturer: Rab Lighting
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($143.57) ·
SEAL450ND10 - Rab Lighting

Check local availability

Total Availability: In Stock

Book Price

$143.57

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat