LU300W - 300W Luminator 110 Sensor +2 Floods White

Rab Lighting Inc

  • $46.08 (Each)
  • $46.08 (Each)

  • $552.96 (Per 12)
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
LU300W
Manufacturer
Rab Lighting Inc
Manufacturer's Part Number
LU300W
Description
300W Luminator 110 Sensor +2 Floods White
Luminator Sensor, Par-38 Lamp, 2 Lamps, 110 ° Viewing Angle, 15-1/2 In Length, Non Dimmable, 120 V Ac, 2.5 A, 1 W, 150 W (Par-38 Lamp), Polycarbonate Material, White, Main Power Source, 1.4 LB
Slang Terms

Suggest a New Term
Categories
Motion Activated & Occupancy S - Occupancy Sensing Lighting Mark as Incorrect
Suggest a New Category
Classification
Commercial Dimmers, Motion Sensors, & Photo Cells
UNSPSC
46171608 - Motion detectors
UPC/GTIN
019813750118 / 00019813750118
Weight per unit
1.1905 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$46.08 (Each)
Standard Packaging
$552.96 (Per 12)
Resources
Images
 
 
LU300W - Small Image
 
LU300W - Large Image
 
LU300W - Large Image
Other Links
 
 
LU300W - Other
 
LU300W - Other
Attachments
 
 
LU300W - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120 V ac
Lamp Type
PAR-38 Lamp
Number of Lamps
2
Wattage
1 W
Current Rating
2.5 A
Material
Polycarbonate
Material, Color, and Finish
Color
White
Dimensions and Weight
Length
15-1/2 in;39.4 cm
Descriptions
Product Type
Luminator Sensor
Long Description
Luminator Sensor, PAR-38 Lamp, 2 Lamps, 110 ° Viewing Angle, 15-1/2 in Length, Non Dimmable, 120 V ac, 2.5 A, 1 W, 150 W (PAR-38 Lamp), Polycarbonate Material, White, Main Power Source, 1.4 lb
Features
Luminator sensor with two weatherproof, corrosion proof floodlights and round mounting plate. PRE-WIRED FOR EASY INSTALLATION. Both floods and sensor have universal ball swivels for easy tool-less adjustment. Lamps not supplied.
Short Description
Luminator Sensor, PAR-38 Lamp, 1 W, White
Special Features
Non Fixture;Manual Override;Fully Adjustable Positioning;Tough Vandal Resistant Lens and Grill
extra long description
RAB LU300W LUMINATOR 110 SENR SAD 2
Description
300W LUMINATOR 110 SENSOR +2 FLOODS WHITE
Additional Information
Viewing Angle
110 °
Equivalent Wattage
150 W (PAR-38 Lamp)
Color/Finish
White
includes
(2) Floodlight;Round Mounting Plate
Power Source
Main
package quantity
12 PK;1 CT
Made in USA
yes
Standards Met
Ul Listed
Manufacturer Information
Manufacturers Part Number
LU300W
Brand
RAB Lighting Inc
GTIN
00019813750118
UPC
019813750118
Taxonomies, Classifications, and Categories
Category Description
Commercial dimmers, motion sensors, & photo cells
Type
SENSOR
Packaging
Weight
1.4
Weight per each
1.1905
Carton
1
Package
12
Uses, Certifications, and Standards
Mounting
CEILING
Application
Outdoor
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LU300W.
Jump To:

Cross Referenced

These items are similar to LU300W but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
MLG180W Atlas Lighting Products n/a
LM37 Eaton Cooper Lighting n/a
LSV275RW Eaton Cooper Lighting n/a
73211 Morris 00601986732116
GT500RW RAB Lighting 00019813750057
LU300W RAB Lighting 00019813750118
STL110RW RAB Lighting 00019813760643

* All prices subject to change.

Begin Live Chat