BAYLED78W - 78W Led Round High Bay 51K 11, 300LM - White

Rab Lighting Inc

  • $808.50 (Each)
  • $808.50 (Each)

Available from manufacturer.
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
BAYLED78W
Manufacturer
Rab Lighting Inc
Manufacturer's Part Number
BAYLED78W
Description
78W Led Round High Bay 51K 11, 300LM - White
High Bays 11311 Lumens Bayled 78W White
Slang Terms

Suggest a New Term
Categories
Led Highbay, Lowbay & Industri - Led Highbay Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Highbay, Lowbay & Industrial Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
019813040608 / 00019813040608
Weight per unit
29.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$808.50 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
BAYLED78W - Large Image
 
BAYLED78W - Small Image
Attachments
 
 
BAYLED78W - Specification Sheet
Other Links
 
 
BAYLED78W - Other
 
BAYLED78W - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
0.82A @120V 0.52A @208V 0.45A @240V 0.4A @277V
Voltage Rating
120/277
Wattage
78
Descriptions
Product Type
Hbay 78W Cool 3X26W With Hook and
extra long description
RAB BAYLED78W HBAY 78W COOL 3X26W W
Long Description
High Bays 11311 Lumens Bayled 78W White
Special Features
5-Year, limited warranty
Description
78W LED ROUND HIGH BAY 51K 11,300LM - WHITE
Additional Information
average life
100000
lumens
11311
Fixture Type
LED Highbay
Manufacturer Information
Manufacturers Part Number
BAYLED78W
Brand
RAB Lighting Inc
GTIN
00019813040608
UPC
019813040608
Taxonomies, Classifications, and Categories
Category Description
LED HIGHBAY, LOWBAY & INDUSTRIAL LIGHTING
Type
BAY LightING
Packaging
Weight per each
29.6
Carton
1
Uses, Certifications, and Standards
Mounting
Heavy-duty 3/4" NPS hook and 3 foot safety chain
Application
Indoor Industrial
standard
Replaces 250W MH high bays
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area