6203000 - 2" SCH40 Long Line PVC Coupling W/ No Center Stop

PVC & Accessories

  • $24.16 (Each)
  • $24.16 (Each)

  • $483.19 (Per 20)

  • $2,415.97 (Per 100)
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
6203000
Manufacturer
PVC & Accessories
Manufacturer's Part Number
6203000
Description
2" SCH40 Long Line PVC Coupling W/ No Center Stop
Coupling, 2 In Trade Size, 2.375 In Outside Diameter, 6.063 In Length, Gray, 25.0 LB/Ea
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
088700020573 / 00088700020573
Weight per unit
25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.16 (Each)
Carton
$483.19 (Per 20)
Resources
Images
 
 
6203000 - Large Image
 
6203000 - Large Image
 
6203000 - Small Image
Attachments
 
 
6203000 - Specification Sheet
Other Links
 
 
6203000 - Other
 
6203000 - Other
 
6203000 - Other
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
Gray
Dimensions and Weight
Length
6.063 in
Descriptions
Product Type
Coupling
Description
2" SCH40 LONG LINE PVC COUPLING W/ NO CENTER STOP
Long Description
Coupling, 2 in Trade Size, 2.375 in Outside Diameter, 6.063 in Length, Gray, 25.0 lb/EA
Features
CANTEX 6203000 is a 2 in. Schedule 40 Long Line Coupling with No Center Stop used to repair or join lengths of conduit pipe together with two solvent weld socket ends.
Short Description
Coupling, 2 in, Gray, PVC, Long
Special Features
Molded without Center Stop;Sunlight Resistant
extra long description
CTX 6203000 2 TC40 L/LINE CPLG NS
Additional Information
Color/Finish
Gray
for use with
Schedule 40 and 80 Conduit
Standards Met
NEMA TC-3 Compliant
package quantity
20 CT
Made in USA
yes
outside diameter
2.375 in
Schedule
40
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
6203000
GTIN
00088700020573
UPC
088700020573
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
Schedule 40 Long Line Coupling with no Center Stop
Trade Size
Trade Size
2
Packaging
Weight
25.0 lb/EA
Weight per each
25
Carton
20
Uses, Certifications, and Standards
Application
Join Lengths of Conduit Pipe Together with two Solvent Weld Socket End
standard
Meets NEMA TC-3 Standards
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 6203000.
Jump To:

Similar Items

Similar items are close alternatives to 6203000, though they may not be 100% alike.

COUPLER
  • MFR Part #: 6203005
  • GTIN: 00088700020580
  • Manufacturer: CANTEX INC.
COUPLER
  • MFR Part #: 6203007
  • GTIN: 00088700020597
  • Manufacturer: CANTEX INC.
COUPLER
  • MFR Part #: 6203009
  • GTIN: 00088700020603
  • Manufacturer: CANTEX INC.
COUPLER
  • MFR Part #: 6203002
  • GTIN: 00088700023413
  • Manufacturer: CANTEX INC.
COUPLER
  • MFR Part #: 6203006
  • GTIN: 00088700023420
  • Manufacturer: CANTEX INC.
COUPLER
  • MFR Part #: 6203010
  • GTIN: 00088700023437
  • Manufacturer: CANTEX INC.
COUPLER
  • MFR Part #: 6141702
  • GTIN: 00088700024236
  • Manufacturer: CANTEX INC.
COUPLER
  • MFR Part #: 6141703
  • GTIN: 00088700026858
  • Manufacturer: CANTEX INC.

* All prices subject to change.

Begin Live Chat