5336030 - 5"X3" PVC Intermediate Spacers

PVC & Accessories

  • $2.76 (Each)
  • $2.76 (Each)

  • $124.06 (Per 45)

  • $275.68 (Per 100)
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
5336030
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5336030
Description
5"X3" PVC Intermediate Spacers
5 X 3 In. Intermediate Spacer
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39131705 - Cable tray fitting and accessories
UPC/GTIN
088700538894 / 00088700538894
Weight per unit
1.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.76 (Each)
Carton
$124.06 (Per 45)
Resources
Images
 
 
5336030 - Large Image
 
5336030 - Small Image
Attachments
 
 
5336030 - Specification Sheet
Other Links
 
 
5336030 - Other
 
5336030 - Other
 
5336030 - Other
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
Polystyrene
Dimensions and Weight
Width
1
Depth
1.000
Height
8.5
Length
8.938
Descriptions
Description
5"X3" PVC INTERMEDIATE SPACERS
Features
CANTEX 5336030 is a 5 x 3 in. Intermediate Spacer used to create concrete encased duct banks that are strong and stable with consistent duct separation. The 5 x 3 in. Intermediate Spacer can handle up to 5" diameter conduit with 3" spacing between conduit runs.
Product Type
Spacer I VL 5 X 3
extra long description
CTX 5336030 SPACER I VL 5 X 3
Long Description
5 x 3 in. Intermediate Spacer
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5336030
GTIN
00088700538894
UPC
088700538894
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Intermediate Spacer
Trade Size
Trade Size
5 x 3
Packaging
Weight per each
1.2
Carton
45
Uses, Certifications, and Standards
Application
Intermediate Spacer
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 5336030.
Jump To:

Cross Referenced

These items are similar to 5336030 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
5336030 Cantex 00088700538894
6268050030 JM Eagle 00098179206057
PVS-500300 Madison Electric 00784297010446
S289PL Thomas & Betts n/a
S289PLN Thomas & Betts 00034481004578
1345 Topaz 00751338233409
59530 Certaineed n/a
29562 IPEX n/a

* All prices subject to change.

Begin Live Chat