5335977 - 2X2 Base Spacer

PVC & Accessories

  • $2.21 (Each)
  • $2.21 (Each)

  • $220.69 (Per 100)
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
5335977
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5335977
Description
2X2 Base Spacer
Base Spacer, 2 X 2 In Trade Size, 4.750 In Length, 3.000 In Width, 4.875 In Height, Black, 32.2 LB/Ea
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy Mark as Incorrect
Suggest a New Category
Classification
PVC Spacers
UNSPSC
39131705 - Cable tray fitting and accessories
UPC/GTIN
088700538757 / 00088700538757
Weight per unit
0.14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.21 (Each)
Carton
$220.69 (Per 100)
Resources
Images
 
 
5335977 - Large Image
 
5335977 - Small Image
 
5335977 - Large Image
Other Links
 
 
5335977 - Other
 
5335977 - Other
 
5335977 - Other
Attachments
 
 
5335977 - Specification Sheet
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
Polystyrene
Dimensions and Weight
Length
4.750 in
Width
3.000 in
Height
4.875 in
Depth
3.000
Descriptions
Description
2X2 BASE SPACER
Product Type
Base Spacer
Long Description
Base Spacer, 2 x 2 in Trade Size, 4.750 in Length, 3.000 in Width, 4.875 in Height, Black, 32.2 lb/EA
Features
CANTEX 5335977 is a 2 x 2 in. Base Spacer used to create concrete encased or direct bury duct banks that are strong and stable with consistent duct separation.
Short Description
Base Spacer, 2 x 2 in, Black, Polystyrene
Special Features
Verticle and Horizontal Interlocking
extra long description
CTX 5335977 SPACER B VL 2 X 2
Additional Information
Color/Finish
Black
for use with
EB and DB Conduit
package quantity
100 CT
Made in USA
yes
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5335977
GTIN
00088700538757
UPC
088700538757
Taxonomies, Classifications, and Categories
Category Description
PVC SPACERS
Type
Base Spacer
Trade Size
Trade Size
2 x 2 in
Packaging
Weight
32.2 lb/EA
Weight per each
0.14
Carton
100
Uses, Certifications, and Standards
Application
Concrete Encased or Direct Bury Duct Bank
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 5335977.
Jump To:

Similar Items

Similar items are close alternatives to 5335977, though they may not be 100% alike.

2X2 Base Spacer
  • Our Part #: 029567
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: BS3535
  • Manufacturer: Multi Fittings/Kraloy
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
029567 - Multi Fittings/Kraloy

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
2 Inches X 2 Inches Snap-Loc Styrene Base Spacer
  • Our Part #: S288JJN
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: S288JJN
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 100 ($512.66) ·
S288JJN - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$5.13

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 5335977 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
5335977 Cantex 00088700538757
6266020020 JM Eagle 00098179205654
S288JJ Thomas & Betts n/a
S288JJN Thomas & Betts 00034481004271
59506 Certaineed n/a

* All prices subject to change.

Begin Live Chat