5335975 - 3X3 Base Spacer

Cantex Inc.

  • $2.31 (Each)
  • $2.31 (Each)

  • $161.60 (Per 70)

  • $230.85 (Per 100)
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
5335975
Manufacturer
Cantex Inc.
Manufacturer's Part Number
5335975
Description
3X3 Base Spacer
Cantex 5335975 Is A 3 X 3 In. Base Spacer Used to Create Concrete Encased Duct Banks That Are Strong and Stable With Consistent Duct Separation. The 3 X 3 In. Base Spacer Can Handle Up to 3" Diameter Conduit With 3" Spacing Between Conduit Runs.
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy Mark as Incorrect
Suggest a New Category
Classification
PVC Spacers
UNSPSC
39131705 - Cable tray fitting and accessories
UPC/GTIN
088700538733 / 00088700538733
Weight per unit
35.0999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.31 (Each)
Carton
$161.60 (Per 70)
Stock Availability
Local Store
Find nearby stock
All Stores
2,520
Resources
Images
 
 
5335975 - Large Image
 
5335975 - Small Image
Other Links
 
 
5335975 - Other
 
5335975 - Other
Attachments
 
 
5335975 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 5335975.
Jump To:

Similar Items

Similar items are close alternatives to 5335975, though they may not be 100% alike.

Utility Duct Spacer, Vertical Lock, Base Type; PVC Material; Indoor, Communicati...
  • MFR Part #: 029571
  • Manufacturer: Multifittings/Kraloy
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
029571 - Multifittings/Kraloy

Check local availability

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Cross Referenced

These items are similar to 5335975 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
5335975 Cantex 00088700538733
6266030030 JM Eagle 00098179205722
PBS-300300 Madison Electric 00784297013843
S288LL Thomas & Betts n/a
S288LLN Thomas & Betts 00034481004318
1359 Topaz 00751338233546
59512 Certaineed n/a
29571 IPEX n/a

* All prices subject to change.

Begin Live Chat