5234096 - 2-1/2" SCH40 22-1/2D PVC Elbow Bell End

PVC & Accessories

  • $26.03 (Each)
  • $26.03 (Each)

  • $260.30 (Per 10)

  • $2,602.99 (Per 100)
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
5234096
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5234096
Description
2-1/2" SCH40 22-1/2D PVC Elbow Bell End
2-1/2 In. X 22-1/2-Degree Bell End Schedule 40 Standard Radius Elbow
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC SCH 40 Elbows Mark as Incorrect
Suggest a New Category
Classification
PVC Schedule 40 Elbows
UNSPSC
N/A
UPC/GTIN
088700030329 / 00088700030329
Weight per unit
1.29 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$26.03 (Each)
Carton
$260.30 (Per 10)
Resources
Other Links
 
 
5234096 - Other
 
5234096 - Other
 
5234096 - Other
Images
 
 
5234096 - Large Image
 
5234096 - Small Image
Attachments
 
 
5234096 - Specification Sheet
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
2-1/2" SCH40 22-1/2D PVC ELBOW BELL END
Long Description
2-1/2 in. x 22-1/2-Degree Bell End Schedule 40 Standard Radius Elbow
Features
CANTEX 5234096 is a 2-1/2 in. x 22-1/2-Degree Bell End Schedule 40 Standard Radius Elbow used to change the direction of a conduit run by 22-1/2-Degree
Product Type
2 1/2 UL40 22 1/2BND STD RB
extra long description
CTX 5234096 2 1/2 UL40 22 1/2BND ST
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5234096
GTIN
00088700030329
UPC
088700030329
Packaging
Weight per each
1.29
Carton
10
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat