5234094 - 1-1/2" SCH40 22-1/2D PVC Elbow Bell End

PVC & Accessories

  • $13.78 (Each)
  • $13.78 (Each)

  • $275.62 (Per 20)

  • $1,378.09 (Per 100)
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
5234094
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5234094
Description
1-1/2" SCH40 22-1/2D PVC Elbow Bell End
1-1/2 In. X 22-1/2-Degree Bell End Schedule 40 Standard Radius Elbow
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC SCH 40 Elbows Mark as Incorrect
Suggest a New Category
Classification
PVC Schedule 40 Elbows
UNSPSC
N/A
UPC/GTIN
088700031661 / 00088700031661
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.78 (Each)
Carton
$275.62 (Per 20)
Resources
Other Links
 
 
5234094 - Other
 
5234094 - Other
 
5234094 - Other
Images
 
 
5234094 - Large Image
 
5234094 - Small Image
Attachments
 
 
5234094 - Specification Sheet
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
1-1/2 in. x 22-1/2-Degree Bell End Schedule 40 Standard Radius Elbow
Description
1-1/2" SCH40 22-1/2D PVC ELBOW BELL END
Features
CANTEX 5234094 is a 1-1/2 in. x 22-1/2-Degree Bell End Schedule 40 Standard Radius Elbow used to change the direction of a conduit run by 22-1/2-Degree
Product Type
1 1/2 UL40 22 1/2 BND STD RB
extra long description
CTX 5234094 1 1/2 UL40 22 1/2 BND S
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5234094
GTIN
00088700031661
UPC
088700031661
Packaging
Weight per each
0.5
Carton
20
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat