5234068 - 3" SCH40 22-1/2D PVC Elbow Bell End

PVC & Accessories

  • $43.91 (Each)
  • $43.91 (Each)

  • $351.27 (Per 8)

  • $4,390.92 (Per 100)
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
5234068
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5234068
Description
3" SCH40 22-1/2D PVC Elbow Bell End
3 In. X 22-1/2-Degree Bell End Schedule 40 Standard Radius Elbow
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC SCH 40 Elbows Mark as Incorrect
Suggest a New Category
Classification
PVC Elbows
UNSPSC
N/A
UPC/GTIN
088700022102 / 00088700022102
Weight per unit
2.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$43.91 (Each)
Carton
$351.27 (Per 8)
Resources
Other Links
 
 
5234068 - Other
 
5234068 - Other
 
5234068 - Other
Images
 
 
5234068 - Large Image
 
5234068 - Small Image
Attachments
 
 
5234068 - Specification Sheet
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
3" SCH40 22-1/2D PVC ELBOW BELL END
Product Type
3 UL40 22 1/2BND STD RB
extra long description
CTX 5234068 3 UL40 22 1/2BND STD RB
Features
CANTEX 5234068 is a 3 in. x 22-1/2-Degree Bell End Schedule 40 Standard Radius Elbow used to change the direction of a conduit run by 22-1/2-Degree
Long Description
3 in. x 22-1/2-Degree Bell End Schedule 40 Standard Radius Elbow
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5234068
GTIN
00088700022102
UPC
088700022102
Taxonomies, Classifications, and Categories
Category Description
PVC ELBOWS
Packaging
Weight per each
2.04
Carton
8
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 5234068.
Jump To:

Cross Referenced

These items are similar to 5234068 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
5234068 Cantex 00088700022102
UA5ALB Thomas & Betts 00034481225317

* All prices subject to change.

Begin Live Chat