5233935 - 2 1/2 UL40 45 BND 24"RB

PVC & Accessories

  • $30.22 (Each)
  • $30.22 (Each)
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
5233935
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5233935
Description
2 1/2 UL40 45 BND 24"RB
2-1/2 In. X 45-Degree X 24 In. Radius Bell End Schedule 40 Special Radius Elbow
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC SCH 40 Elbows Mark as Incorrect
Suggest a New Category
Classification
PVC Schedule 40 Elbows
UNSPSC
N/A
UPC/GTIN
088700015456 / 00088700015456
Weight per unit
2.278 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$30.22 (Each)
Resources
Images
 
 
5233935 - Small Image
 
5233935 - Large Image
Attachments
 
 
5233935 - Specification Sheet
Other Links
 
 
5233935 - Other
 
5233935 - Other
 
5233935 - Other
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
2 1/2 UL40 45 BND 24"RB
Product Type
2 1/2 UL40 45 BND 24"RB
extra long description
CTX 5233935 2 1/2 UL40 45 BND 24"RB
Features
CANTEX 5233935 is a 2-1/2 in. x 45-Degree x 24 in. Radius Bell End Schedule 40 Special Radius Elbow used to change the direction of a conduit run by 45-Degree
Long Description
2-1/2 in. x 45-Degree x 24 in. Radius Bell End Schedule 40 Special Radius Elbow
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5233935
GTIN
00088700015456
UPC
088700015456
Packaging
Weight per each
2.278
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 5233935.
Jump To:

Cross Referenced

These items are similar to 5233935 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
5233935 Cantex 00088700015456
UA7DKB Thomas & Betts 00034481196983

* All prices subject to change.

Begin Live Chat