5233867 - 4" SCH40 22-1/2D PVC Elbow Bell End

PVC & Accessories

  • $63.35 (Each)
  • $63.35 (Each)

  • $1,267.05 (Per 20)

  • $6,335.27 (Per 100)
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
5233867
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5233867
Description
4" SCH40 22-1/2D PVC Elbow Bell End
4 In. X 22-1/2-Degree Bell End Schedule 40 Standard Radius Elbow
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC SCH 40 Elbows Mark as Incorrect
Suggest a New Category
Classification
PVC Elbows
UNSPSC
N/A
UPC/GTIN
088700010642 / 00088700010642
Weight per unit
2.6399 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$63.35 (Each)
Carton
$1,267.05 (Per 20)
Resources
Images
 
 
5233867 - Small Image
 
5233867 - Large Image
Attachments
 
 
5233867 - Specification Sheet
Other Links
 
 
5233867 - Other
 
5233867 - Other
 
5233867 - Other
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
4" SCH40 22-1/2D PVC ELBOW BELL END
Features
CANTEX 5233867 is a 4 in. x 22-1/2-Degree Bell End Schedule 40 Standard Radius Elbow used to change the direction of a conduit run by 22-1/2-Degree
extra long description
CTX 5233867 4 UL40 22 1/2BND STD RB
Product Type
4 UL40 22 1/2BND STD RB
Long Description
4 in. x 22-1/2-Degree Bell End Schedule 40 Standard Radius Elbow
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5233867
GTIN
00088700010642
UPC
088700010642
Taxonomies, Classifications, and Categories
Category Description
PVC ELBOWS
Packaging
Weight per each
2.6399
Carton
20
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 5233867.
Jump To:

Cross Referenced

These items are similar to 5233867 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
5233867 Cantex 00088700010642
UA5ANB Thomas & Betts 00034481225348

* All prices subject to change.

Begin Live Chat