5233848 - 2" SCH40 90D 36"R PVC Elbow Bell End

PVC & Accessories

  • $56.30 (Each)
  • $56.30 (Each)
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
5233848
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5233848
Description
2" SCH40 90D 36"R PVC Elbow Bell End
Schedule 40 Special Radius Elbow, Indoor/Outdoor Application, 90 ° Bend Angle, 36.000 In Bend Radius, Gray Color/Finish, 56.500 In Length, Made In Usa, 150 PL Package Quantity, Schedule 40 Nonmetallic PVC Construction Bell End, Etl Listed;Ul 651 and Nema TC-3, 2 In Trade Size
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC SCH 40 Elbows Mark as Incorrect
Suggest a New Category
Classification
PVC Elbows
UNSPSC
N/A
UPC/GTIN
088700016392 / 00088700015524
Weight per unit
3.66 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$56.30 (Each)
Resources
Images
 
 
5233848 - Small Image
 
5233848 - Small Image
 
5233848 - Large Image
 
5233848 - Large Image
Attachments
 
 
5233848 - Specification Sheet
Other Links
 
 
5233848 - Other
 
5233848 - Other
 
5233848 - Other
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
56.500 in
Descriptions
Product Type
Schedule 40 Special Radius Elbow
Special Radius 90° Elbow
Long Description
Schedule 40 Special Radius Elbow, Indoor/Outdoor Application, 90 ° Bend Angle, 36.000 in Bend Radius, Gray Color/Finish, 56.500 in Length, Made in USA, 150 PL Package Quantity, Schedule 40 Nonmetallic PVC Construction Bell End, ETL Listed;UL 651 and NEMA TC-3, 2 in Trade Size
Features
CANTEX 5233848 is a 2 in. x 90-Degree x 36 in. Radius Bell End Schedule 40 Special Radius Elbow used to change the direction of a conduit run by 90-Degree
Short Description
Schedule 40 Special Radius Elbow, 2 in, 90°, Gray, 150 PL
Special Features
Schedule 40 Nonmetallic PVC Construction Bell End
Description
2" SCH40 90D 36"R PVC ELBOW BELL END
extra long description
CTX 5233848 2 UL40 90 BND 36"RB
Additional Information
Bend Radius
36.000 in
Bend Angle
90 °
Color/Finish
Gray
for use with
Ground/Buried
Standards Met
ETL Listed;UL 651 and NEMA TC-3
package quantity
150 PL
Made in USA
yes
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5233848
GTIN
00088700015524
UPC
088700016392
Taxonomies, Classifications, and Categories
Category Description
PVC ELBOWS
Trade Size
Trade Size
2 in
Packaging
Weight per each
3.66
Carton
1
Uses, Certifications, and Standards
Application
Indoor/Outdoor
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 5233848.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 5233848.

2" SCH40 90D 36"R PVC Elbow Bell End
  • Our Part #: 068054
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 5233848
  • Manufacturer: Multifittings/Kraloy
  • Find: Similar Items
  • Pkg Sizes: 120 ($6,756.00) ·
068054 - Multifittings/Kraloy

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$56.30

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 5233848 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
5233848 Cantex 00088700015524
UA9FJB Thomas & Betts 00034481196723
124636 Topaz 00751338816916

* All prices subject to change.

Begin Live Chat