5233828 - 2" SCH40 90D PVC Elbow Bell End

PVC & Accessories

  • $11.65 (Each)
  • $11.65 (Each)

  • $174.75 (Per 15)

  • $1,164.99 (Per 100)
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
5233828
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5233828
Description
2" SCH40 90D PVC Elbow Bell End
Schedule 40 Standard Radius Elbow, Indoor/Outdoor Application, 90 ° Bend Angle, 9.500 In Bend Radius, Gray Color/Finish, 16.500 In Length, Made In Usa, 15 CT Package Quantity, Schedule 40 Nonmetallic PVC Construction Bell End, Etl Listed;Ul 651 and Nema TC-3, 2 In Trade Size
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC SCH 40 Elbows Mark as Incorrect
Suggest a New Category
Classification
PVC Elbows
UNSPSC
N/A
UPC/GTIN
088700012868 / 00088700537682
Weight per unit
1.212 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.65 (Each)
Carton
$174.75 (Per 15)
Resources
Images
 
 
5233828 - Small Image
 
5233828 - Large Image
 
5233828 - Small Image
 
5233828 - Large Image
Other Links
 
 
5233828 - Other
 
5233828 - Other
 
5233828 - Other
Attachments
 
 
5233828 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
16.500 in
Descriptions
Short Description
Schedule 40 Standard Radius Elbow, 2 in, 90°, Gray, 15 CT
Product Type
Standard Radius 90° Elbow
Schedule 40 Standard Radius Elbow
Special Features
Schedule 40 Nonmetallic PVC Construction Bell End
Long Description
Schedule 40 Standard Radius Elbow, Indoor/Outdoor Application, 90 ° Bend Angle, 9.500 in Bend Radius, Gray Color/Finish, 16.500 in Length, Made in USA, 15 CT Package Quantity, Schedule 40 Nonmetallic PVC Construction Bell End, ETL Listed;UL 651 and NEMA TC-3, 2 in Trade Size
Features
CANTEX 5233828 is a 2 in. x 90-Degree Bell End Schedule 40 Standard Radius Elbow used to change the direction of a conduit run by 90-Degree
Description
2" SCH40 90D PVC ELBOW BELL END
extra long description
CTX 5233828 2 UL40 90 BND STD RB
Additional Information
Bend Radius
9.500 in
Bend Angle
90 °
Color/Finish
Gray
for use with
Ground/Buried
Standards Met
ETL Listed;UL 651 and NEMA TC-3
package quantity
15 CT
Made in USA
yes
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5233828
GTIN
00088700537682
UPC
088700012868
Taxonomies, Classifications, and Categories
Category Description
PVC ELBOWS
Trade Size
Trade Size
2 in
Packaging
Weight per each
1.212
Carton
15
Uses, Certifications, and Standards
Application
Indoor/Outdoor
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 5233828.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 5233828.

B40STD2090 2"X90D PVC STD Elbow Spxbe SCH40 Kraloy
  • Our Part #: 078593
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 078593
  • Manufacturer: Multifittings/Kraloy
  • Find: Similar Items
  • Pkg Sizes: 15 ($174.75) ·
078593 - Multifittings/Kraloy

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$11.65

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to 5233828, though they may not be 100% alike.

90° Elbow, 2 In Trade Size, 15 In Length, 2.375 In Outside Diameter, 2.021 In In...
  • Our Part #: 5133828
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 5133828
  • Manufacturer: PVC & Accessories
  • Find: Similar Items
  • Pkg Sizes: 15 ($116.53) ·
5133828 - PVC & Accessories

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$7.77

Each

QTY:
Each
Add
STANDARD RADIUS ELBOW
  • MFR Part #: 5233834
  • GTIN: 00088700537736
  • Manufacturer: CANTEX INC.
STANDARD RADIUS ELBOW
  • MFR Part #: 5233835
  • GTIN: 00088700537743
  • Manufacturer: CANTEX INC.
Cross Referenced

These items are similar to 5233828 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
802757 Allied Tube & Conduit 00091111040917
5233828 Cantex 00088700537682
75900200 JM Eagle 00098179221029
PVCB-20090 Madison Electric 00784297004421
78593 Multi Fittings Corp n/a
UA9AJB Thomas & Betts 00034481196228
1246 Topaz 00751338231696
EE3590B Multi Fittings Corp n/a
MUA9AJ Picoma Industries n/a

* All prices subject to change.

Begin Live Chat