5233827 - 1-1/2" SCH40 90D PVC Elbow Bell End

Cantex Inc.

  • $6.16 (Each)
  • $6.16 (Each)

  • $184.76 (Per 30)

  • $615.85 (Per 100)
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
5233827
Manufacturer
Cantex Inc.
Manufacturer's Part Number
5233827
Description
1-1/2" SCH40 90D PVC Elbow Bell End
Schedule 40 Standard Radius Elbow, Indoor/Outdoor Application, 90 ° Bend Angle, 8.250 In Bend Radius, Gray Color/Finish, 13.000 In Length, Made In Usa, 30 CT Package Quantity, Schedule 40 Nonmetallic PVC Construction Bell End, Etl Listed;Ul 651 and Nema TC-3 Standards Met, 1-1/2 In Trade Size
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Sch 40 Elbows Mark as Incorrect
Suggest a New Category
Classification
PVC Elbows
UNSPSC
N/A
UPC/GTIN
088700012851 / 00088700537675
Weight per unit
0.766 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.16 (Each)
Carton
$184.76 (Per 30)
Stock Availability
Local Store
Find nearby stock
All Stores
1,495
Resources
Other Links
 
 
5233827 - Other
 
5233827 - Other
Images
 
 
5233827 - Small Image
 
5233827 - Small Image
 
5233827 - Large Image
 
5233827 - Large Image
Attachments
 
 
5233827 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 5233827.
Jump To:

Similar Items

Similar items are close alternatives to 5233827, though they may not be 100% alike.

STANDARD RADIUS ELBOW
  • MFR Part #: 5233834
  • GTIN: 00088700537736
  • Manufacturer: CANTEX INC.
STANDARD RADIUS ELBOW
  • MFR Part #: 5233835
  • GTIN: 00088700537743
  • Manufacturer: CANTEX INC.
Cross Referenced

These items are similar to 5233827 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
5233827 Cantex 00088700537675
75900150 JM Eagle 00098179221012
PVCB-15090 Madison Electric 00784297004407
UA9AHB Thomas & Betts 00034481196211
1245 Topaz 00751338231689
78592 Multi Fittings Corp n/a
EE3090B Multi Fittings Corp n/a
MUA9AH Picoma Industries n/a

* All prices subject to change.

Begin Live Chat