5233778 - 2" SCH40 45D 36"R PVC Elbow Bell End

PVC & Accessories

  • $28.06 (Each)
  • $28.06 (Each)

In-Stock: 88 available at other locations ( find a store with stock)
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
5233778
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5233778
Description
2" SCH40 45D 36"R PVC Elbow Bell End
Cantex 5233778 Is A 2 In. X 45-Degree X 36 In. Radius Bell End Schedule 40 Special Radius Elbow Used to Change The Direction Of A Conduit Run By 45-Degree
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC SCH 40 Elbows Mark as Incorrect
Suggest a New Category
Classification
PVC Schedule 40 Elbows
UNSPSC
N/A
UPC/GTIN
088700015531 / 00088700015531
Weight per unit
1.98 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$28.06 (Each)
Stock Availability
Durant
0 (Find nearest stock)
Oklahoma City
0
All Stores
88
Resources
Images
 
 
5233778 - Small Image
 
5233778 - Large Image
Attachments
 
 
5233778 - Specification Sheet
Other Links
 
 
5233778 - Other
 
5233778 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
2 in. x 45-Degree x 36 in. Radius Bell End Schedule 40 Special Radius Elbow
Descriptions
Description
2" SCH40 45D 36"R PVC ELBOW BELL END
Features
CANTEX 5233778 is a 2 in. x 45-Degree x 36 in. Radius Bell End Schedule 40 Special Radius Elbow used to change the direction of a conduit run by 45-Degree
Product Type
2 UL40 45 BND 36"RB
extra long description
CTX 5233778 2 UL40 45 BND 36"RB
Long Description
CANTEX 5233778 is a 2 in. x 45-Degree x 36 in. Radius Bell End Schedule 40 Special Radius Elbow used to change the direction of a conduit run by 45-Degree
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5233778
GTIN
00088700015531
UPC
088700015531
Taxonomies, Classifications, and Categories
Type
2 in. x 45-Degree x 36 in. Radius Bell End Schedule 40 Special Radius Elbow
Trade Size
Trade Size
2
Packaging
Weight per each
1.98
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 88

Location search:

Greater Oklahoma City Area

Location Stock Available

Distribution Centers

Location Stock Available
Phoenix
29 View Store
West Monroe
40 View Store
These alternate items can be purchased instead of 5233778.
Jump To:

Cross Referenced

These items are similar to 5233778 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
5233778 Cantex 00088700015531
UA7JB Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat