5221008 - SCH 80 2" 45D STD Rad Bell End

PVC & Accessories

  • $10.50 (Each)
  • $10.50 (Each)

  • $1,050.00 (Per 100)
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
5221008
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5221008
Description
SCH 80 2" 45D STD Rad Bell End
2 In. X 45-Degree Bell End Schedule 80 Standard Radius Elbow
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
N/A
UPC/GTIN
088700029569 / 00088700029569
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$10.50 (Each)
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
PVC
Material, Color, and Finish
Color
Gray
Descriptions
Description
SCH 80 2" 45D STD RAD BELL END
Long Description
2 in. x 45-Degree Bell End Schedule 80 Standard Radius Elbow
Product Type
2 UL80 45 BND STD RB
extra long description
CTX 5221008 2 UL80 45 BND STD RB
Features
CANTEX 5221008 is a 2 in. x 45-Degree Bell End Schedule 80 Standard Radius Elbow used to change the direction of a conduit run by 45-Degree
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5221008
GTIN
00088700029569
UPC
088700029569
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Schedule 80 Bell-end Standard Radius Elbow
Trade Size
Trade Size
2 in.
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
standard
ETL Listed
Application
Schedule 80 Bell-end Standard Radius Elbow
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat