5142225 - 2-1/2X2 PVC Reducer

PVC & Accessories

  • $21.61 (Each)
  • $21.61 (Each)

  • $540.22 (Per 25)

  • $2,160.86 (Per 100)
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
5142225
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5142225
Description
2-1/2X2 PVC Reducer
Reducer Bushing, 2-1/2 X 2 In Trade Size, 2.391 In Outside Diameter, 2.875 In Inside, 1.9 In Height, Gray
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
088700062269 / 00088700567467
Weight per unit
0.208 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$21.61 (Each)
Carton
$540.22 (Per 25)
Resources
Images
 
 
5142225 - Large Image
 
5142225 - Small Image
 
5142225 - Large Image
Other Links
 
 
5142225 - Other
 
5142225 - Other
 
5142225 - Other
Attachments
 
 
5142225 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Height
1.9 in
Descriptions
Product Type
Reducer Bushing
Long Description
Reducer Bushing, 2-1/2 x 2 in Trade Size, 2.391 in Outside Diameter, 2.875 in Inside, 1.9 in Height, Gray
Features
CANTEX 5142225 is a 2-1/2 x 2 in. Reducer Bushing designed to fit into the bell end of a conduit to reduce the diameter to the next smaller size.
Short Description
Reducer Bushing, 2-1/2 x 2 in, Gray, PVC
Special Features
Durable Non-Conductive PVC Will Not Rust or Corrode
Description
2-1/2X2 PVC REDUCER
extra long description
CTX 5142225 2 1/2 X 2 UL RED BUSH C
Additional Information
outside diameter
2.391 in
Inside Diameter
2.875 in
Color/Finish
Gray
for use with
Schedule 40 and 80 Conduit
Standards Met
UL Listed;CSA Certified
package quantity
25 CT
Made in USA
yes
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5142225
GTIN
00088700567467
UPC
088700062269
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Trade Size
Trade Size
2-1/2 x 2 in
Packaging
Weight per each
0.208
Carton
25
Uses, Certifications, and Standards
Application
The Bell End of a Conduit to Reduces from One Diameter to The Next Small Conduit Diameter
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 5142225.
Jump To:

Similar Items

Similar items are close alternatives to 5142225, though they may not be 100% alike.

MR2520 2 1/2"X2" PVC Red. Bushing Kraloy
  • Our Part #: 078364
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 078364
  • Manufacturer: Multi Fittings/Kraloy
  • Find: Similar Items
  • Pkg Sizes: 15 ($200.12) ·
078364 - Multi Fittings/Kraloy

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$13.34

Each

QTY:
Each
Add
REDUCER
  • MFR Part #: 5142229
  • GTIN: 00088700527966
  • Manufacturer: CANTEX INC.
Cross Referenced

These items are similar to 5142225 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
5142225 Cantex 00088700567467
6048025020 JM Eagle 00098179201908
1811 Multi Fittings Corp 00622454773097
E950KJ Thomas & Betts 00034481062301
59906 Certaineed n/a
78364 Multi Fittings Corp n/a
ME950KJ Picoma Industries n/a

* All prices subject to change.

Begin Live Chat