5134012 - 4" SCH40 22-1/2D PVC Elbow

PVC & Accessories

  • $88.26 (Each)
  • $88.26 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
5134012
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5134012
Description
4" SCH40 22-1/2D PVC Elbow
4 In. X 22-1/2-Degree X 60 In. Radius Plain End Schedule 40 Special Radius Elbow
Slang Terms

Categories
Enhanced Commodity Codes - Conduit & Raceways
Classification
P&C Elbows & Fittings
UNSPSC
N/A
UPC/GTIN
088700028265 / 00088700028265
Weight per unit
5.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$88.26 (Each)
Resources
Images
 
 
5134012 - Small Image
 
5134012 - Large Image
Other Links
 
 
5134012 - Other
 
5134012 - Other
 
5134012 - Other
Features
Material
PVC
Material, Color, and Finish
Color
Gray
Descriptions
Product Type
4 UL40 22 1/2BND 60"R
Features
CANTEX 5134012 is a 4 in. x 22-1/2-Degree x 60 in. Radius Plain End Schedule 40 Special Radius Elbow used to change the direction of a conduit run by 22-1/2-Degree
Long Description
4 in. x 22-1/2-Degree x 60 in. Radius Plain End Schedule 40 Special Radius Elbow
Description
4" SCH40 22-1/2D PVC ELBOW
extra long description
CTX 5134012 4 UL40 22 1/2BND 60"R
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5134012
GTIN
00088700028265
UPC
088700028265
Taxonomies, Classifications, and Categories
Type
Schedule 40 Plain-end Special Radius Elbow
Trade Size
Trade Size
4 in.
Packaging
Weight per each
5.8
Carton
1
Uses, Certifications, and Standards
standard
ETL Listed
Application
Schedule 40 Plain-end Special Radius Elbow
You must have an account to view stock levels
There were no add-on items found for 5134012.

* All prices subject to change.