5133935 - 2-1/2" SCH40 45D 24"R PVC Elbow

PVC & Accessories

  • $52.40 (Each)
  • $52.40 (Each)
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
5133935
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5133935
Description
2-1/2" SCH40 45D 24"R PVC Elbow
2-1/2 In. X 45-Degree X 24 In. Radius Plain End Schedule 40 Special Radius Elbow
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC SCH 40 Elbows Mark as Incorrect
Suggest a New Category
Classification
PVC Schedule 40 Elbows
UNSPSC
N/A
UPC/GTIN
088700022188 / 00088700015210
Weight per unit
1.524 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$52.40 (Each)
Resources
Images
 
 
5133935 - Small Image
 
5133935 - Large Image
Attachments
 
 
5133935 - Specification Sheet
Other Links
 
 
5133935 - Other
 
5133935 - Other
 
5133935 - Other
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
2 1/2 UL40 45 BND 24"R
Description
2-1/2" SCH40 45D 24"R PVC ELBOW
Features
CANTEX 5133935 is a 2-1/2 in. x 45-Degree x 24 in. Radius Plain End Schedule 40 Special Radius Elbow used to change the direction of a conduit run by 45-Degree
extra long description
CTX 5133935 2 1/2 UL40 45 BND 24"R
Long Description
2-1/2 in. x 45-Degree x 24 in. Radius Plain End Schedule 40 Special Radius Elbow
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5133935
GTIN
00088700015210
UPC
088700022188
Packaging
Weight per each
1.524
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 5133935.
Jump To:

Cross Referenced

These items are similar to 5133935 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
5133935 Cantex 00088700015210
UA7DK Thomas & Betts 00034481067818
1430 Topaz 00751338500549

* All prices subject to change.

Begin Live Chat