5133866 - 1-1/2" SCH40 90D 36"R PVC Elbow

PVC & Accessories

  • $62.51 (Each)
  • $62.51 (Each)
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
5133866
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5133866
Description
1-1/2" SCH40 90D 36"R PVC Elbow
1-1/2 In. X 90-Degree X 36 In. Radius Plain End Schedule 40 Special Radius Elbow
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC SCH 40 Elbows Mark as Incorrect
Suggest a New Category
Classification
PVC Elbows
UNSPSC
N/A
UPC/GTIN
088700014794 / 00088700014794
Weight per unit
2.67 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$62.51 (Each)
Resources
Images
 
 
5133866 - Small Image
 
5133866 - Large Image
Attachments
 
 
5133866 - Specification Sheet
Other Links
 
 
5133866 - Other
 
5133866 - Other
 
5133866 - Other
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
1 1/2 UL40 90 BND 36"R
Description
1-1/2" SCH40 90D 36"R PVC ELBOW
Features
CANTEX 5133866 is a 1-1/2 in. x 90-Degree x 36 in. Radius Plain End Schedule 40 Special Radius Elbow used to change the direction of a conduit run by 90-Degree
extra long description
CTX 5133866 1 1/2 UL40 90 BND 36"R
Long Description
1-1/2 in. x 90-Degree x 36 in. Radius Plain End Schedule 40 Special Radius Elbow
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5133866
GTIN
00088700014794
UPC
088700014794
Taxonomies, Classifications, and Categories
Category Description
PVC ELBOWS
Packaging
Weight per each
2.67
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 5133866.
Jump To:

Cross Referenced

These items are similar to 5133866 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
5133866 Cantex 00088700014794
PVC-1509036 Madison Electric 00784297009563
UA9FH Thomas & Betts 00034481068136
1403 Topaz 00751338500273

* All prices subject to change.

Begin Live Chat