5133857 - 2-1/2" SCH40 90D 36"R PVC Elbow

PVC & Accessories

  • $93.22 (Each)
  • $93.22 (Each)

Availability: In Stock Locally
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
5133857
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5133857
Description
2-1/2" SCH40 90D 36"R PVC Elbow
2-1/2 In. X 90-Degree X 36 In. Radius Plain End Schedule 40 Special Radius Elbow
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC SCH 40 Elbows Mark as Incorrect
Suggest a New Category
Classification
PVC Elbows
UNSPSC
N/A
UPC/GTIN
088700016217 / 00088700014725
Weight per unit
5.885 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$93.22 (Each)
Resources
Images
 
 
5133857 - Small Image
 
5133857 - Large Image
Attachments
 
 
5133857 - Specification Sheet
Other Links
 
 
5133857 - Other
 
5133857 - Other
 
5133857 - Other
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
56.5 in
Descriptions
Long Description
90° Elbow, 2-1/2 in Trade Size, 56.5 in Length, 2.875 in Outside Diameter, 2.414 in Inside, 36 in Bend Radius, 90 ° Bend Angle, Gray, 0.203 in Wall Thickness, 5.88 lb/EA
Features
CANTEX 5133857 is a 2-1/2 in. x 90-Degree x 36 in. Radius Plain End Schedule 40 Special Radius Elbow used to change the direction of a conduit run by 90-Degree.
Short Description
90° Elbow, 2-1/2 x 56.500 in, PVC, Gray
Special Features
Plain-End Connections are Solvent Weld
Product Type
90° Elbow
extra long description
CTX 5133857 2 1/2 UL40 90 BND 36"R
Description
2-1/2" SCH40 90D 36"R PVC ELBOW
Additional Information
Inside Diameter
2.414 in
Bend Radius
36 in
Bend Angle
90 °
Color/Finish
Gray
Wall Thickness
0.203 in
for use with
Ground/Buried
Standards Met
Conforms to UL 651 and NEMA TC3;ETL Listed
package quantity
1 CT;70 PK
Made in USA
yes
outside diameter
2.875 in
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5133857
GTIN
00088700014725
UPC
088700016217
Taxonomies, Classifications, and Categories
Category Description
PVC ELBOWS
Trade Size
Trade Size
2-1/2 IN
Packaging
Weight
5.88 lb/EA
Weight per each
5.885
Carton
1
Uses, Certifications, and Standards
Application
90°Change in Direction of a Conduit Run
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 5133857.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 5133857.

2-1/2" SCH40 90D 36"R PVC Elbow
  • Our Part #: 212ELL9036
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: PVC & Accessories
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($93.22) ·
212ELL9036 - PVC & Accessories

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$93.22

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 5133857 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
5133857 Cantex 00088700014725
PVC-2509036 Madison Electric 00784297804854
UA9FK Thomas & Betts n/a
UA9FK-UPC Thomas & Betts 00034481088967
1427 Topaz 00751338500518

* All prices subject to change.

Begin Live Chat