5133847 - 2-1/2" SCH40 90D 24"R PVC Elbow

Cantex Inc.

  • $78.53 (Each)
  • $78.53 (Each)
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
5133847
Manufacturer
Cantex Inc.
Manufacturer's Part Number
5133847
Description
2-1/2" SCH40 90D 24"R PVC Elbow
90° Elbow, 2-1/2 In Trade Size, 37.75 In Length, 2.875 In Outside Diameter, 2.414 In Inside, 24 In Bend Radius, 90 ° Bend Angle, Gray, 0.203 In Wall Thickness, 4.08 LB/Ea
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Sch 40 Elbows Mark as Incorrect
Suggest a New Category
Classification
PVC Elbows
UNSPSC
N/A
UPC/GTIN
088700016187 / 00088700014640
Weight per unit
4.081 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$78.53 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
191
Resources
Attachments
 
 
5133847 - Specification Sheet
Other Links
 
 
5133847 - Other
 
5133847 - Other
Images
 
 
5133847 - Small Image
 
5133847 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 5133847.
Jump To:

Cross Referenced

These items are similar to 5133847 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
5133847 Cantex 00088700014640
PVC-2509024 Madison Electric 00784297804847
UA9DK Thomas & Betts 00034481167211
1426 Topaz 00751338500501

* All prices subject to change.

Begin Live Chat