5133836 - 2" SCH40 90D 24"R PVC Elbow

Cantex Inc.

  • $22.26 (Each)
  • $22.26 (Each)
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
5133836
Manufacturer
Cantex Inc.
Manufacturer's Part Number
5133836
Description
2" SCH40 90D 24"R PVC Elbow
90° Elbow, 2 In Trade Size, 37.75 In Length, 2.375 In Outside Diameter, 2.021 In Inside, 24 In Bend Radius, 90 ° Bend Angle, Gray, 0.154 In Wall Thickness, 2.52 LB/Ea
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Sch 40 Elbows Mark as Incorrect
Suggest a New Category
Classification
PVC Elbows
UNSPSC
N/A
UPC/GTIN
088700568594 / 00088700014534
Weight per unit
2.52 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.26 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
2,453
Resources
Images
 
 
5133836 - Small Image
 
5133836 - Large Image
Attachments
 
 
5133836 - Specification Sheet
Other Links
 
 
5133836 - Other
 
5133836 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2,453

Location search:
These alternate items can be purchased instead of 5133836.
Jump To:

Cross Referenced

These items are similar to 5133836 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
5133836 Cantex 00088700014534
PVC-2009024 Madison Electric 00784297804816
UA9DJ Thomas & Betts 00034481967163
1414 Topaz 00751338500389
EL29024NM Eaton Crouse-Hinds n/a

* All prices subject to change.

Begin Live Chat