5133669 - 2-1/2" PVC Type LB Condulet

PVC & Accessories

  • $85.40 (Each)
  • $85.40 (Each)

  • $426.99 (Per 5)

  • $8,539.74 (Per 100)

Availability: In Stock Locally
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
5133669
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5133669
Description
2-1/2" PVC Type LB Condulet
Conduit Body, 2-1/2 In Trade Size, 15 In Length, 4.625 In Width, 4.563 In Height, Gray, 4.6 LB/Ea
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy Mark as Incorrect
Suggest a New Category
Classification
PVC Condulets
UNSPSC
39131711 - Wireway fitting and accessories
UPC/GTIN
088700569737 / 00088700065475
Weight per unit
4.622 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$85.40 (Each)
Carton
$426.99 (Per 5)
Resources
Images
 
 
5133669 - Small Image
 
5133669 - Large Image
 
5133669 - Large Image
Attachments
 
 
5133669 - Specification Sheet
Other Links
 
 
5133669 - Other
 
5133669 - Other
 
5133669 - Other
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
15 in
Width
4.625 in
Height
4.563 in
Descriptions
Description
2-1/2" PVC TYPE LB CONDULET
Special Features
Includes Lid, Gasket and Screws
Product Type
Conduit Body
Long Description
Conduit Body, 2-1/2 in Trade Size, 15 in Length, 4.625 in Width, 4.563 in Height, Gray, 4.6 lb/EA
Features
CANTEX 5133669 is a 2-1/2 in. Conduit Body Type LB which provides pull, splice, and tap access for conductors in a conduit system along with a change in direction.
Short Description
Conduit Body, 2-1/2 in, Gray, PVC
extra long description
CTX 5133669 2 1/2 UL-LB ACCESS FTG
Additional Information
Color/Finish
Gray
for use with
Schedule 40 and 80 Conduit
Standards Met
Ul Listed
package quantity
5 CT
Made in USA
yes
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5133669
GTIN
00088700065475
UPC
088700569737
Taxonomies, Classifications, and Categories
Category Description
PVC CONDULETS
Trade Size
Trade Size
2-1/2 IN
Packaging
Weight
4.6 lb/EA
Weight per each
4.622
Carton
5
Uses, Certifications, and Standards
Application
Conduit Body Used for Change of Direction of Conduit Run
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 5133669.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 5133669.

2-1/2 In. Conduit Body Type LB
  • Our Part #: LB212
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 5133669
  • Manufacturer: PVC & Accessories
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($85.40) ·
LB212 - PVC & Accessories

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$85.40

Each

QTY:
Each
Add
LB25 2 1/2" PVC Type LB Access Fitting Kraloy
  • Our Part #: 078146
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 078146
  • Manufacturer: Multifittings/Kraloy
  • Find: Similar Items
  • Pkg Sizes: 4 ($341.59) ·
078146 - Multifittings/Kraloy

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$85.40

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 5133669 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
59206 Allied Tube & Conduit 00091111042027
5133669 Cantex 00088700065475
61340250 JM Eagle 00098179203025
PLBLA-250 Madison Electric 00784297760877
78146 Multi Fittings Corp 00622454781467
E986K Thomas & Betts 00034481065487
1147 Topaz 00751338232068
59206 Certaineed n/a
SLB70S Multi Fittings Corp n/a
ME986K Picoma Industries n/a

* All prices subject to change.

Begin Live Chat