5133656 - 3" PVC Type LR Condulet

PVC & Accessories

  • $90.75 (Each)
  • $90.75 (Each)

  • $453.75 (Per 5)

  • $9,075.00 (Per 100)
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
5133656
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5133656
Description
3" PVC Type LR Condulet
3 In. Conduit Body Type LR
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy Mark as Incorrect
Suggest a New Category
Classification
PVC Condulets
UNSPSC
39131711 - Wireway fitting and accessories
UPC/GTIN
088700021563 / 00088700517592
Weight per unit
4.562 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$90.75 (Each)
Carton
$453.75 (Per 5)
Resources
Images
 
 
5133656 - Large Image
 
5133656 - Small Image
Attachments
 
 
5133656 - Specification Sheet
Other Links
 
 
5133656 - Other
 
5133656 - Other
 
5133656 - Other
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
3 Ul-LR Access FTG
Features
CANTEX 5133656 is a 3 in. Conduit Body Type LR which provides pull, splice, and tap access for conductors in a conduit system along with a change in direction
Description
3" PVC TYPE LR CONDULET
extra long description
CTX 5133656 3 UL-LR ACCESS FTG
Long Description
3 in. Conduit Body Type LR
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5133656
GTIN
00088700517592
UPC
088700021563
Taxonomies, Classifications, and Categories
Category Description
PVC CONDULETS
Trade Size
Trade Size
3
Packaging
Weight per each
4.562
Carton
5
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 5133656.
Jump To:

Cross Referenced

These items are similar to 5133656 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
59227 Allied Tube & Conduit 00091111042232
5133656 Cantex 00088700517592
61370300 JM Eagle 00098179203209
78171 Multi Fittings Corp n/a
SLR80S Multi Fittings Corp 00622454774889
59227 Certaineed n/a
ME985L Picoma Industries n/a

* All prices subject to change.

Begin Live Chat