5133565 - 1" PVC Type T Condulet

PVC & Accessories

  • $7.76 (Each)
  • $7.76 (Each)

  • $77.64 (Per 10)

  • $776.42 (Per 100)

In-Stock: 43 available locally (Nacogdoches, TX) ( change location)
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
5133565
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5133565
Description
1" PVC Type T Condulet
Conduit Body, 1 In Trade Size, 6.563 In Length, 1.750 In Width, 2.000 In Height, Gray, 0.4120 LB/Ea
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy Mark as Incorrect
Suggest a New Category
Classification
PVC Condulets
UNSPSC
39131713 - Wiring duct fitting and accessories
UPC/GTIN
088700066038 / 00088700567856
Weight per unit
0.412 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.76 (Each)
Carton
$77.64 (Per 10)
Stock Availability
Nacogdoches
43 (Check another store)
All Stores
1,457
Resources
Images
 
 
5133565 - Small Image
 
5133565 - Large Image
 
5133565 - Large Image
Attachments
 
 
5133565 - Specification Sheet
Other Links
 
 
5133565 - Other
 
5133565 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
6.563 in
Width
1.750 in
Height
2.000 in
Size
1
Descriptions
Product Type
Conduit Body
Long Description
Conduit Body, 1 in Trade Size, 6.563 in Length, 1.750 in Width, 2.000 in Height, Gray, 0.4120 lb/EA
Features
CANTEX 5133565 is a 1 in. Conduit Body Type T which provides pull, splice, and tap access for conductors in a conduit system along with a change in direction.
Short Description
Conduit Body, 1 in, Gray, PVC, Type T
Special Features
Includes Lid, Gasket and Screws
Description
1" PVC TYPE T CONDULET
extra long description
CTX 5133565 1 UL ACCESS FTG T
Additional Information
Color/Finish
Gray
for use with
Schedule 40 and 80 Conduit
Standards Met
Ul Listed
package quantity
10 CT
Made in USA
yes
Manufacturer Information
Manufacturers Part Number
5133565
Brand
PVC & Accessories
GTIN
00088700567856
UPC
088700066038
Taxonomies, Classifications, and Categories
Category Description
PVC CONDULETS
Type
Conduit Body Type T
Trade Size
Trade Size
1
Packaging
Weight
0.4120 lb/EA
Weight per each
0.412
Carton
10
Uses, Certifications, and Standards
Application
Conduit Body Used for Change of Direction of Conduit Run
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,457

Location search:
These alternate items can be purchased instead of 5133565.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 5133565.

Cantex 5133565 Is A 1 In. Conduit Body Type T Which Provides Pull, Splice, and T...
  • Our Part #: T1
  • Nacogdoches Availability: 43
  • Total Availability: In Stock
  • MFR Part #: 5133565
  • Manufacturer: PVC & Accessories
  • Find: Similar Items
  • Pkg Sizes: 10 ($77.64) ·
T1 - PVC & Accessories

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$7.76

Each

QTY:
Each
Add
T10 1" PVC Type T Access Fitting Kraloy
  • Our Part #: 078178
  • Nacogdoches Availability: 43
  • Total Availability: In Stock
  • MFR Part #: 078178
  • Manufacturer: Multifittings/Kraloy
  • Find: Similar Items
  • Pkg Sizes: 10 ($77.64) ·
078178 - Multifittings/Kraloy

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$7.76

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 5133565 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
59232 Allied Tube & Conduit 00091111042393
5133565 Cantex 00088700567856
61380100 JM Eagle 00098179203247
PTLA-100 Madison Electric 00784297761645
78178 Multi Fittings Corp n/a
ST30S Multi Fittings Corp 00622454774636
E983F Thomas & Betts 00034481066033
1173 Topaz 00751338232327
59232 Certaineed n/a
ME983F Picoma Industries n/a

* All prices subject to change.

Begin Live Chat