5133564 - 3/4" PVC Type T Condulet

PVC & Accessories

  • $7.45 (Each)
  • $7.45 (Each)

  • $111.75 (Per 15)

  • $744.98 (Per 100)

Availability: In Stock Locally
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
5133564
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5133564
Description
3/4" PVC Type T Condulet
Conduit Body, 3/4 In Trade Size, 5.375 In Length, 1.500 In Width, 1.688 In Height, Gray, 0.2840 LB/Ea
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy Mark as Incorrect
Suggest a New Category
Classification
PVC Condulets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
088700066021 / 00088700567849
Weight per unit
0.284 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.45 (Each)
Carton
$111.75 (Per 15)
Resources
Images
 
 
5133564 - Large Image
 
5133564 - Small Image
 
5133564 - Large Image
Other Links
 
 
5133564 - Other
 
5133564 - Other
 
5133564 - Other
Attachments
 
 
5133564 - Specification Sheet
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
PVC
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Length
5.375 in
Width
1.500 in
Height
1.688 in
Descriptions
Special Features
Includes Lid, Gasket and Screws
Product Type
Conduit Body
Long Description
Conduit Body, 3/4 in Trade Size, 5.375 in Length, 1.500 in Width, 1.688 in Height, Gray, 0.2840 lb/EA
Features
CANTEX 5133564 is a 3/4 in. Conduit Body Type T which provides pull, splice, and tap access for conductors in a conduit system along with a change in direction.
Short Description
Conduit Body, 3/4 in, Gray, PVC, Type T
Description
3/4" PVC TYPE T CONDULET
extra long description
CTX 5133564 3/4 UL ACCESS FTG T
Additional Information
Color/Finish
Gray
for use with
Schedule 40 and 80 Conduit
Standards Met
Ul Listed
package quantity
15 CT
Made in USA
yes
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5133564
GTIN
00088700567849
UPC
088700066021
Taxonomies, Classifications, and Categories
Category Description
PVC CONDULETS
Trade Size
Trade Size
3/4 in
Packaging
Weight
0.2840 lb/EA
Weight per each
0.284
Carton
15
Uses, Certifications, and Standards
Application
Conduit Body Used for Change of Direction of Conduit Run
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 5133564.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 5133564.

3/4 In. Conduit Body Type T
  • Our Part #: T34
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 5133564
  • Manufacturer: PVC & Accessories
  • Find: Similar Items
  • Pkg Sizes: 15 ($111.75) ·
T34 - PVC & Accessories

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$7.45

Each

QTY:
Each
Add
3/4" PVC Type T Condulet
  • Our Part #: E983E
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: COD
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($7.45) ·
E983E - Condumex Incorporated

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$7.45

Each

QTY:
Each
Add
T07 3/4" PVC Type T Access Fitting Kraloy
  • Our Part #: 078177
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 078177
  • Manufacturer: Multi Fittings/Kraloy
  • Find: Similar Items
  • Pkg Sizes: 10 ($74.50) ·
078177 - Multi Fittings/Kraloy

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$7.45

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 5133564 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
59231 Allied Tube & Conduit 00091111042386
5133564 Cantex 00088700567849
61380075 JM Eagle 00098179203230
PTLA-75 Madison Electric 00784297761638
78177 Multi Fittings Corp n/a
ST20S Multi Fittings Corp 00622454774629
E983E Thomas & Betts 00034481066026
1172 Topaz 00751338232310
59231 Certaineed n/a
ME983E Picoma Industries n/a

* All prices subject to change.

Begin Live Chat