5133410 - 2G Blank Cover

PVC & Accessories

  • $14.95 (Each)
  • $14.95 (Each)

  • $373.63 (Per 25)

  • $1,494.51 (Per 100)

In-Stock: 1 available locally (Nacogdoches, TX) (change location)
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
5133410
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5133410
Description
2G Blank Cover
Blank Cover, Gray, 4.688 In Length, 4.938 In Width, 2 Gang
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Bodies & Boxes Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
088700011281 / 00088700011090
Weight per unit
0.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.95 (Each)
Carton
$373.63 (Per 25)
Stock Availability
Nacogdoches
1 (Check another store)
All Stores
55
Resources
Images
 
 
5133410 - Small Image
 
5133410 - Large Image
 
5133410 - Large Image
Attachments
 
 
5133410 - Specification Sheet
Other Links
 
 
5133410 - Other
 
5133410 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
2-gang blank
insulation
gasket
Material
PVC
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Length
4.688 in
Width
4.938 in
Size
2-Gang
Descriptions
Description
2G BLANK COVER
Product Type
Blank Cover
Features
CANTEX 5133410 is a 2-Gang Weatherproof Blank Cover designed for use with exposed weatherproof boxes.
Short Description
Blank Cover, Gray, PVC, 2 Gang
Long Description
Blank Cover, Gray, 4.688 in Length, 4.938 in Width, 2 Gang
Special Features
Durable Non-Conductive PVC Will Not Rust or Corrode
extra long description
CTX 5133410 2 GANG BLANK COVER
Additional Information
for use with
FS Type Box
includes
Gasket and Screw
Standards Met
Ul Listed
package quantity
25 CT
Made in USA
yes
Manufacturer Information
Manufacturers Part Number
5133410
Brand
PVC & Accessories
GTIN
00088700011090
UPC
088700011281
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
2-gang Weatherproof Blank Cover
Packaging
Weight per each
0.16
Carton
25
Uses, Certifications, and Standards
Application
2-gang Weatherproof Blank Cover
standard
UL Marine Outlet Box
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 55

Location search:

Greater Nacogdoches Area

Location Stock Available
Nacogdoches
1 View Store

Distribution Centers

Location Stock Available
West Monroe
3 View Store

M-Z

Location Stock Available
Natchitoches
1 View Store
Vidalia
9 View Store
These alternate items can be purchased instead of 5133410.
Jump To:

Cross Referenced

These items are similar to 5133410 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
5133410 Cantex 00088700011090
615820000 JM Eagle 00098179239598
PBSC-2 Madison Electric 00784297011795
WCB24WNM O-Z Gedney 00687855877003
E9802 Thomas & Betts 00034481153870
E9802C Thomas & Betts n/a
E9802CN-CAR Thomas & Betts 00034481131878
1314 Topaz 00751338233133
59155 Certaineed n/a
78214 Multi Fittings Corp n/a
FD2 Multi Fittings Corp n/a
FSBLANK2 Eaton Crouse-Hinds 00662277025836
278085 IPEX n/a

* All prices subject to change.

Begin Live Chat