5133331 - 2G PVC FS Box Switch Cover

PVC & Accessories

  • $38.00 (Each)
  • $38.00 (Each)

  • $380.04 (Per 10)

  • $3,800.39 (Per 100)

Availability: In Stock Locally
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
5133331
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5133331
Description
2G PVC FS Box Switch Cover
Toggle Switch Cover, Gray, 4.938 In Length, 4.688 In Width, 2 Gang
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Bodies & Boxes Mark as Incorrect
Suggest a New Category
Classification
FS Boxes and Covers
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
088700011410 / 00088700010932
Weight per unit
0.36 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$38.00 (Each)
Carton
$380.04 (Per 10)
Resources
Images
 
 
5133331 - Small Image
 
5133331 - Large Image
 
5133331 - Large Image
Other Links
 
 
5133331 - Other
 
5133331 - Other
 
5133331 - Other
Attachments
 
 
5133331 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
2-gang weatherproof toggle cover
Material
PVC
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Length
4.938 in
Width
4.688 in
Size
2-Gang
Descriptions
Description
2G PVC FS BOX SWITCH COVER
Product Type
Toggle Switch Cover
Long Description
Toggle Switch Cover, Gray, 4.938 in Length, 4.688 in Width, 2 Gang
Features
CANTEX 5133331 is a 2-Gang Weatherproof Toggle Switch Cover designed for use with exposed weatherproof boxes.
Short Description
Toggle Switch Cover, Gray, PVC, 2 Gang
Special Features
Wet or Damp Location
extra long description
CTX 5133331 DOUBLE TOGGLE SWITCH CO
Additional Information
for use with
FS Type Box
includes
Gasket and Screw
Standards Met
Ul Listed
package quantity
10 CT
Made in USA
yes
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5133331
GTIN
00088700010932
UPC
088700011410
Taxonomies, Classifications, and Categories
Category Description
FS BOXES AND COVERS
Type
2-gang weatherproof toggle cover
Packaging
Weight per each
0.36
Carton
10
Uses, Certifications, and Standards
Application
Cover For FS Type Box
standard
UL Marine Outlet Box Covers
Mounting
Screws
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 5133331.
Jump To:

Cross Referenced

These items are similar to 5133331 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
5133331 Cantex 00088700010932
61550201 JM Eagle 00098179204206
WVTT2GNM O-Z Gedney 00687855877102
E9G2SS Thomas & Betts n/a
E9G2SSN Thomas & Betts 00034481114925
1324 Topaz 00751338233232
59144 Certaineed n/a
VSC20-2 Multi Fittings Corp n/a
TP7268PVC Eaton Crouse-Hinds n/a
278090 IPEX n/a

* All prices subject to change.

Begin Live Chat