5121081 - 3" SCH80 90D 36"R PVC Elbow

Cantex Inc.

  • $69.48 (Each)
  • $69.48 (Each)
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
5121081
Manufacturer
Cantex Inc.
Manufacturer's Part Number
5121081
Description
3" SCH80 90D 36"R PVC Elbow
90° Elbow, 3 In Trade Size, 56.500 In Length, 3.5 In Outside Diameter, 2.820 In Inside, 36 In Bend Radius, 90 ° Bend Angle, Gray, 0.300 In Wall Thickness
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Sch 80 Elbows Mark as Incorrect
Suggest a New Category
Classification
PVC Elbows
UNSPSC
N/A
UPC/GTIN
088700016309 / 00088700013308
Weight per unit
10.19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$69.48 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
502
Resources
Other Links
 
 
5121081 - Other
 
5121081 - Other
Images
 
 
5121081 - Small Image
 
5121081 - Large Image
Attachments
 
 
5121081 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 5121081.
Jump To:

Cross Referenced

These items are similar to 5121081 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
5121081 Cantex 00088700013308
PVC-30090368 Madison Electric 00784297827655
UB9FL Thomas & Betts 00034481191452
UB9FLB Thomas & Betts 00034481229193
143980 Topaz 00751338850491

* All prices subject to change.

Begin Live Chat