5121063 - 6" SCH80 90D PVC Elbow

PVC & Accessories

  • $222.57 (Each)
  • $222.57 (Each)

  • $22,257.42 (Per 100)
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
5121063
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5121063
Description
6" SCH80 90D PVC Elbow
6 In. X 90-Degree Plain End Schedule 80 Standard Radius Elbow
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC SCH 80 Elbows Mark as Incorrect
Suggest a New Category
Classification
PVC Schedule 80 Elbows
UNSPSC
N/A
UPC/GTIN
088700507470 / 00088700507470
Weight per unit
2.102 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$222.57 (Each)
Carton
$222.57 (Each)
Resources
Images
 
 
5121063 - Large Image
 
5121063 - Small Image
Other Links
 
 
5121063 - Other
 
5121063 - Other
 
5121063 - Other
Attachments
 
 
5121063 - Specification Sheet
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
CANTEX 5121063 is a 6 in. x 90-Degree Plain End Schedule 80 Standard Radius Elbow used to change the direction of a conduit run by 90-Degree
extra long description
CTX 5121063 6 UL80 90 BND STD R
Product Type
6 UL80 90 BND STD R
Description
6" SCH80 90D PVC ELBOW
Long Description
6 in. x 90-Degree Plain End Schedule 80 Standard Radius Elbow
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5121063
GTIN
00088700507470
UPC
088700507470
Packaging
Weight per each
2.102
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 5121063.
Jump To:

Cross Referenced

These items are similar to 5121063 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
59023 Allied Tube & Conduit n/a
5121063 Cantex 00088700507470
76900600 JM Eagle 00098179224150
78630 Multi Fittings Corp n/a
UB9AR Thomas & Betts 00034481063759
59022 Certaineed n/a
MUB9AR Picoma Industries n/a

* All prices subject to change.

Begin Live Chat