5121024 - 4" SCH80 90D 48"R PVC Elbow

PVC & Accessories

  • $170.24 (Each)
  • $170.24 (Each)
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
5121024
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5121024
Description
4" SCH80 90D 48"R PVC Elbow
4 In. X 90-Degree X 48 In. Radius Plain End Schedule 80 Special Radius Elbow
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC SCH 80 Elbows Mark as Incorrect
Suggest a New Category
Classification
PVC Elbows
UNSPSC
N/A
UPC/GTIN
088700013162 / 00088700013162
Weight per unit
5.19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$170.24 (Each)
Resources
Images
 
 
5121024 - Small Image
 
5121024 - Large Image
Attachments
 
 
5121024 - Specification Sheet
Other Links
 
 
5121024 - Other
 
5121024 - Other
 
5121024 - Other
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
4 UL80 90 BND 48"R
Description
4" SCH80 90D 48"R PVC ELBOW
Features
CANTEX 5121024 is a 4 in. x 90-Degree x 48 in. Radius Plain End Schedule 80 Special Radius Elbow used to change the direction of a conduit run by 90-Degree
extra long description
CTX 5121024 4 UL80 90 BND 48"R
Long Description
4 in. x 90-Degree x 48 in. Radius Plain End Schedule 80 Special Radius Elbow
Manufacturer Information
Manufacturers Part Number
5121024
Brand
PVC & Accessories
GTIN
00088700013162
UPC
088700013162
Taxonomies, Classifications, and Categories
Category Description
PVC ELBOWS
Packaging
Weight per each
5.19
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 5121024.
Jump To:

Cross Referenced

These items are similar to 5121024 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
5121024 Cantex 00088700013162
PVC-40090488 Madison Electric 00784297827693
UB9HN Thomas & Betts 00034481192008
146080 Topaz 00751338850521

* All prices subject to change.

Begin Live Chat