5121020 - 3" SCH80 90D 24"R PVC Elbow

Cantex Inc.

  • $61.43 (Each)
  • $61.43 (Each)
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
5121020
Manufacturer
Cantex Inc.
Manufacturer's Part Number
5121020
Description
3" SCH80 90D 24"R PVC Elbow
90° Elbow, 3 In Trade Size, 37.750 In Length, 3.5 In Outside Diameter, 2.820 In Inside, 24 In Bend Radius, 90 ° Bend Angle, Gray, 0.300 In Wall Thickness
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Sch 80 Elbows Mark as Incorrect
Suggest a New Category
Classification
PVC Elbows
UNSPSC
N/A
UPC/GTIN
088700019737 / 00088700013124
Weight per unit
7.118 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$61.43 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
981
Resources
Other Links
 
 
5121020 - Other
 
5121020 - Other
Images
 
 
5121020 - Small Image
 
5121020 - Large Image
Attachments
 
 
5121020 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 5121020.
Jump To:

Cross Referenced

These items are similar to 5121020 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
5121020 Cantex 00088700013124
UB9DL Thomas & Betts 00034481191353

* All prices subject to change.

Begin Live Chat