5121019 - 2" SCH80 90D 24"R PVC Elbow

Cantex Inc.

  • $31.42 (Each)
  • $31.42 (Each)
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
5121019
Manufacturer
Cantex Inc.
Manufacturer's Part Number
5121019
Description
2" SCH80 90D 24"R PVC Elbow
Cantex 5121019 Is A 2 In. X 90-Degree X 24 In. Radius Plain End Schedule 80 Special Radius Elbow Used to Change The Direction Of A Conduit Run By 90-Degree
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Sch 80 Elbows Mark as Incorrect
Suggest a New Category
Classification
PVC Elbows
UNSPSC
N/A
UPC/GTIN
088700019713 / 00088700013117
Weight per unit
3.65 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$31.42 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
185
Resources
Images
 
 
5121019 - Small Image
 
5121019 - Large Image
Other Links
 
 
5121019 - Other
 
5121019 - Other
Attachments
 
 
5121019 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 5121019.
Jump To:

Cross Referenced

These items are similar to 5121019 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
5121019 Cantex 00088700013117
PVC-20090248 Madison Electric 00784297827600
UB9DJ Thomas & Betts n/a
UB9DJ-UPC Thomas & Betts 00034481046844
141480 Topaz 00751338850460

* All prices subject to change.

Begin Live Chat