5121010 - 3" SCH80 45D PVC Elbow

Cantex Inc.

  • $53.38 (Each)
  • $53.38 (Each)

  • $427.04 (Per 8)

  • $5,337.95 (Per 100)
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
5121010
Manufacturer
Cantex Inc.
Manufacturer's Part Number
5121010
Description
3" SCH80 45D PVC Elbow
45° Elbow, 3 In Trade Size, 10.250 In Length, 3.5 In Outside Diameter, 2.820 In Inside, 13 In Bend Radius, 45 ° Bend Angle, Gray, 0.300 In Wall Thickness
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Sch 80 Elbows Mark as Incorrect
Suggest a New Category
Classification
PVC Elbows
UNSPSC
N/A
UPC/GTIN
088700020788 / 00088700507081
Weight per unit
2.669 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$53.38 (Each)
Carton
$427.04 (Per 8)
Stock Availability
Local Store
Find nearby stock
All Stores
72
Resources
Other Links
 
 
5121010 - Other
 
5121010 - Other
Images
 
 
5121010 - Small Image
 
5121010 - Large Image
 
5121010 - Large Image
Specifications Sheets
 
 
5121010 - Specification Sheet
Attachments
 
 
5121010 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 5121010.
Jump To:

Cross Referenced

These items are similar to 5121010 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
59007 Allied Tube & Conduit 00091111044496
5121010 Cantex 00088700507081
76450300 JM Eagle 00098179223528
78638 Multi Fittings Corp n/a
UB7AL Thomas & Betts 00034481063483
59007 Certaineed n/a
MUB7AL Picoma Industries n/a

* All prices subject to change.

Begin Live Chat