15010C - Cyclops 2 Cable Stripper

Platinum Tools

  • $31.67 (Each)
  • $31.67 (Each)

  • $126.68 (Per 4)

Availability: Currently Out Of Stock
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
15010C
Manufacturer
Platinum Tools
Manufacturer's Part Number
15010C
Description
Cyclops 2 Cable Stripper
Cyclops 2 Cable Jacket STRPR CLM
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
43223312 - Fiber optic cable stripper
UPC/EAN/GTIN
899740000254 / 8997400002548 / 00899740000254
Weight per unit
0.1505 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$31.67 (Each)
Standard Packaging
$126.68 (Per 4)
Resources
Images
 
 
15010C - Small Image
 
15010C - Large Image
 
15010C - Large Image
 
15010C - Large Image
 
15010C - Large Image
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
ABS
Descriptions
Product Type
Cyclops 2 Cable Jacket Stripper
Description
CYCLOPS 2 CABLE STRIPPER
Long Description
Cyclops 2 Cable Jacket Strpr Clm
Special Features
Removes cable jackets from: Twisted pair (shielded & unshielded) cables, Single and multi-core cables (shielded & unshielded), and Fiber optic cable; Self-adjusting; Accepts cable diameters from 0.10" to 0.43" (2.5mm - 11mm).
extra long description
PLATINUM 15010C Cyclops 2 Cable Jac
Features
The Cyclops 2 takes the guesswork out of removing the cable jackets from many types of twisted pair, multicore and fiber optic cables. The tool self-adjusts to automatically cut PVC, plenum and others without damaging the braids, foils or conductors. One piece design, ready to use right out of the package. Typical applications are in data, voice, video, audio, security and others., 899740000254
Manufacturer Information
Brand
Platinum Tools
Manufacturers Part Number
15010C
GTIN
00899740000254
UPC
899740000254
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Wire Strippers
Packaging
Weight per each
0.1505
Carton
1
Package
4
Uses, Certifications, and Standards
Application
Cable Installation
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat