P87AT - 6" Ic/Non-Ic Airtite Incandescent Can

Progress

  • $21.87 (Each)
  • $21.87 (Each)

  • $174.96 (Per 8)
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
P87AT
Manufacturer
Progress
Manufacturer's Part Number
P87-AT
Description
6" Ic/Non-Ic Airtite Incandescent Can
Incandescent Airtight Housing, 120 V, Galvanized, Steel Fixture Material, Non Dimmable, 7.50 In Height, 9.2 LB
Slang Terms

Suggest a New Term
Categories
Incandescent Architectural & S - Incandescent Recessed Architec Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
39111505 - Recessed lighting
UPC/GTIN
785247167081 / 00785247167081
Weight per unit
9.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$21.87 (Each)
Standard Packaging
$174.96 (Per 8)
Resources
Images
 
 
P87AT - Small Image
 
P87AT - Large Image
 
P87AT - Large Image
 
P87AT - Large Image
 
P87AT - Large Image
 
P87AT - Large Image
 
P87AT - Large Image
 
P87AT - Large Image
 
P87AT - Large Image
 
P87AT - Large Image
Specifications Sheets
 
 
P87AT - Specification Sheet
Attachments
 
 
P87AT - Specification Sheet
Other Links
 
 
P87AT - Other
 
P87AT - Other
 
P87AT - Other
 
P87AT - Other
 
P87AT - Other
 
P87AT - Other
 
P87AT - Other
 
P87AT - Other
 
P87AT - Other
 
P87AT - Other
 
P87AT - Other
 
P87AT - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
1
Voltage Rating
120 V
Lamp Type
A19
Material
Galvanized Steel
Material, Color, and Finish
Finish
Galvanized
fixture material
steel
Style
Utilitarian/Commodity
Color
Unfinished
Dimensions and Weight
Height
7.50 in
Length
10.75
Width
7.25
Descriptions
Description
6" IC/NON-IC AIRTITE INCANDESCENT CAN
Product Type
Incandescent Airtight Housing
Long Description
Incandescent Airtight Housing, 120 V, Galvanized, Steel Fixture Material, Non Dimmable, 7.50 in Height, 9.2 lb
Features
Unit can be installed in ceilings from 1/2 to 1-1/2 thick. Heavy duty mounting frame, full reflector design, UL & CUL listed for damp locations.
Short Description
6" Incandescent Airtight Housing, 120V, Steel
extra long description
PROG P87-AT P87-AT AIR TIGHT RECESS
Additional Information
Standards Met
UL/cUL Listed
package quantity
1 CT;8 PK
pallet quantity
144
Power Source
Hardwired
indoor/outdoor
Indoor
Socket Type
socket
Coating
unfinished
Manufacturer Information
Manufacturers Part Number
P87-AT
Brand
PROGRESS
GTIN
00785247167081
UPC
785247167081
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Type
6in New Construction Housing
Trade Size
aperture size
6
Packaging
Weight
9.2 lb
Weight per each
9.2
Carton
1
Package
8
Uses, Certifications, and Standards
standard
UL-CUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of P87AT.
Jump To:

Similar Items

Similar items are close alternatives to P87AT, though they may not be 100% alike.

Incandescent Airtight Housing, 75 W, Steel/Aluminum - Raw Steel  Material, 13.5 ...
  • Our Part #: 1128
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 1128
  • Manufacturer: Sea Gull Lighting Prod.
  • Find: Similar Items
  • Pkg Sizes: 6 ($105.00) ·
1128 - Sea Gull Lighting Prod.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$17.50

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat