P86828 - 5IN Baffle Trim White

Progress

  • $17.63 (Each)
  • $17.63 (Each)

Available from manufacturer.
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
P86828
Manufacturer
Progress
Manufacturer's Part Number
P868-28
Description
5IN Baffle Trim White
5 Inch Recessed Is Ideal For New Construction Residential Applications. It Can Also Be Used In Most Light Commercial Applications. The White Step Baffle Trim Use A Friction Springs to Attach to The Housing (P851-Icat) to Provide A Flush Fit Against The Ceiling.
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
39111531 - Commercial downlighting trim
UPC/GTIN
785247224654 / 00785247224654
Weight per unit
0.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.63 (Each)
Stock Availability
Tyler
0
All Stores
0
Resources
Images
 
 
P86828 - Small Image
 
P86828 - Large Image
 
P86828 - Large Image
Attachments
 
 
P86828 - Specification Sheet
Other Links
 
 
P86828 - Other
 
P86828 - Other
 
P86828 - Other
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
Aluminum
Material, Color, and Finish
Style
Utilitarian/Commodity
Color
White
Dimensions and Weight
Size
6.5 in x 6.5 in x 4.75 in
Descriptions
Description
5IN BAFFLE TRIM WHITE
extra long description
PROG P868-28 P868-28 5IN BAFFLE TRI
Product Type
P868-28 5IN Baffle Trim
Long Description
5 inch recessed is ideal for new construction residential applications. It can also be used in most light commercial applications. The white step baffle trim use a friction springs to attach to the housing (P851-ICAT) to provide a flush fit against the ceiling.
Construction
ring/baffle
Additional Information
Trim Type
Baffle
pallet quantity
720
Fixture Type
Recessed Trim
Power Source
Hardwired
indoor/outdoor
Indoor
Manufacturer Information
Brand
Progress Lighting
Manufacturers Part Number
P868-28
GTIN
00785247224654
UPC
785247224654
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Type
5in Trim
Packaging
Weight per each
0.06
Carton
1
Uses, Certifications, and Standards
standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Tyler Area